Zoro Homepage

UPS, 3.5 in H, 17.8 in W

  • Mfr # 5P2200RT

  • Zoro # G316556557


product price: $1,749.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
(8) 5-20R
Wattage
1920 W
Mounting
Rack/tower
Number of Outlets
8
Power Rating
1950VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P2200RT
Zoro #
G316556557
UPC #
743172039651
Country of Origin
Philippines

Details

Item
UPS
Outlet Type
(8) 5-20R
Wattage
1920 W
Mounting
Rack/tower
Number of Outlets
8
Power Rating
1950VA
UPS Type
Line-interactive

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, RoHS, UL 1778, UL 497A, UL Listed, Includes (2) Tower Pedestals, 1950VA 1920W 120V 5P Line-Interactive UPS with 8 Outlets, Mounting Hardware, Phillips Screwdriver, RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.