Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 4.1 in H, 10.1 in W

  • Mfr # BC450

  • Zoro # G316556786


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Wattage
255 W
Power Rating
450 VA
Number of Outlets
8
Output Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC450
Zoro #
G316556786
UPC #
037332238283
Country of Origin
Viet Nam

Details

Item
UPS
Input Voltage
120 V AC
Wattage
255 W
Power Rating
450 VA
Number of Outlets
8
Output Voltage
110 V AC
UPS Type
Standby
Outlet Type
UPS/Surge
Mounting
Desktop/Wall Mountable

Description

UPS, Standby, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), CSA (Canada), FCC Part 15 Class B (USA), ICES (Canada), RETIE (Colombia), RoHS, UL 1778

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.