UPS, 5.06 in H, 12.28 in W
Mfr # DIN24480DC
Zoro # G016556789
product price: $367.13
/ea
Free Shipping & Returns
Key Features
Input Voltage
24 V DC
Output Voltage
24 V DC
Power Rating
480 VA
Wattage
480 W
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIN24480DC
Zoro #
G016556789
UPC #
037332279361
Country of Origin
China
Details
Item
UPS
Input Voltage
24 V DC
Output Voltage
24 V DC
Power Rating
480 VA
Wattage
480 W
Mounting
DIN Rail
UPS Type
Standby
Description
UPS, Standby, Single Phase, Standards CAN/CSA C22.2, CAN/CSA-C22.2 No. 62368-1 (Canada), FCC (USA), FCC Part 15 Class A (USA), ICES (Canada), IEC 62368-1, NOM (Mexico), REACH, RoHS, RoHS3, UKCA, UL 508, UL 62368-1, WEEE, Includes Safety Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.