UPS, 5.1 in H, 17.3 in W
Mfr # 9PX6K-L
Zoro # G116556924
product price: $10,059.99
/ea
Free Shipping & Returns
Key Features
Wattage
5400 W
UPS Type
Double Conversion Online UPS
Input Voltage
230 V AC
Output Voltage
240 V AC
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX6K-L
Zoro #
G116556924
UPC #
786689772598
Country of Origin
Philippines
Details
Item
UPS
Wattage
5400 W
UPS Type
Double Conversion Online UPS
Input Voltage
230 V AC
Output Voltage
240 V AC
Mounting
Rack/Tower
Power Rating
6000 VA
Backup Time (Half/Full Load)
17.40 Minute/8.70 Minute
Description
UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, ENERGY STAR Qualified, FCC Part 15 Class A (USA), ICC-ES AC156 OSHPD Seismic Certified, IEC 62040-2, NOM (Mexico), RoHS, Includes Cable Gland for Hardwire Connection, NETWORK-M3 Gigabit Network Card, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.