Zoro Homepage

UPS, 6.8 in H, 17.3 in W

  • Mfr # 9PX6KSP

  • Zoro # G316556908


product price: $6,563.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Power Rating
5500 VA
Mounting
Rack/tower
UPS Type
Online/Double-conversion
Number of Outlets
8
Outlet Type
(6) 5-20R, (1) L6-30R, (1) L14-30R, Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX6KSP
Zoro #
G316556908
UPC #
743172040336
Country of Origin
Philippines

Details

Item
UPS
Power Rating
5500 VA
Mounting
Rack/tower
UPS Type
Online/Double-conversion
Number of Outlets
8
Outlet Type
(6) 5-20R, (1) L6-30R, (1) L14-30R, Hardwired
Wattage
4900 W

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, ENERGY STAR Qualified, FCC Part 15 Class A (USA), NOM (Mexico), RoHS, Includes (2) Internal battery modules, 5500VA 4900W 120V/208V 9PX Split-Phase Online Double-Conversion UPS with 8 Outlets, Cable Gland for Hardwire Connection, NETWORK-M2 Gigabit Network Card, Owner's manual, Phillips-head screwdriver, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.