Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 7.5 in H, 5.5 in W

  • Mfr # OMNIVS1200LCD

  • Zoro # G616556677


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
110 V AC
Input Voltage
120 V AC
Mounting
Tower
Power Rating
1200VA
Wattage
600 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNIVS1200LCD
Zoro #
G616556677
UPC #
037332214089
Country of Origin
China

Details

Item
UPS
Output Voltage
110 V AC
Number of Outlets
8
Input Voltage
120 V AC
Mounting
Tower
Power Rating
1200VA
Wattage
600 W
UPS Type
Line Interactive

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), FCC Part 15 Class A (USA), NOM (Mexico), RETIE (Colombia), RoHS, UL 1778, Includes USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.