Zoro Homepage

UPS, 7.8 in H, 17.2 in W

  • Mfr # SMART750LCDTNC

  • Zoro # G416556556


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Wattage
500 W
Power Rating
750 VA
Input Voltage
120 V AC
Mounting
Tower
Outlet Type
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART750LCDTNC
Zoro #
G416556556
UPC #
037332281326
Country of Origin
Viet Nam

Details

Item
UPS
Wattage
500 W
Power Rating
750 VA
Input Voltage
120 V AC
Mounting
Tower
Outlet Type
5-15R
Output Voltage
120 V AC
Backup Time (Half/Full Load)
8.30 Minute/2.20 Minute
Number of Outlets
10
UPS Type
Line Interactive

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), ENERGY STAR Qualified, FCC Part 15 Class B (USA), ICES (Canada), NOM (Mexico), RoHS, UL 1778

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.