Zoro Homepage

UPS, 9.1 in H, 17.8 in W

  • Mfr # 5P1550G

  • Zoro # G916556575


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Wattage
1100 W
UPS Type
Line Interactive
Outlet Type
(8) C13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P1550G
Zoro #
G916556575
UPC #
743172043023
Country of Origin
Philippines

Details

Item
UPS
Wattage
1100 W
Power Rating
1550VA
Mounting
Tower
Number of Outlets
8
UPS Type
Line Interactive
Outlet Type
(8) C13

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards cUL Listed, EN 55022, EN 55024, FCC Part 15 Class A (USA), FCC Part 15 Class B (USA), IEC 62040-2, UL 1778, UL 497A, UL Listed, Includes (2) IEC to IEC Jumper Cables, 1550VA 1100W 230V 5P Line-Interactive UPS with 8 Outlets, RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.