UPS, 9.9 in H, 6.3 in W
Mfr # 9SX1000
Zoro # G916556926
product price: $1,209.99
/ea
Free Shipping & Returns
Key Features
Power Rating
1000 VA
Input Voltage
120V
Number of Outlets
6
Mounting
Tower
Medical Grade
Medical Grade Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9SX1000
Zoro #
G916556926
UPC #
743172091239
Country of Origin
Philippines
Details
Item
UPS
Power Rating
1000 VA
Input Voltage
120V
Number of Outlets
6
Mounting
Tower
Medical Grade
Medical Grade Approved
Outlet Type
(6) 5-15R
Wattage
900 W
UPS Type
Online/Double-conversion
Description
UPS, Online Double Conversion, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, ENERGY STAR Qualified, FCC (USA), ICC-ES AC156 OSHPD Seismic Certified, REACH, RoHS, UL Listed, Includes RS-232 Cable, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.