Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS Replacement Battery, 12VDC, 1U, TL
Mfr # RBC62-1U
Zoro # G5177341
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Width 8 in
- Height 1.5 in
- Depth 6.3 in
- For Use With SMART500RT1U, SMX500RT1U
Product Information
- Brand Tripp Lite
- MFR # RBC62-1U
- Zoro # G5177341
- UPC # 037332121172
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 8 in |
Height | 1.5 in |
Depth | 6.3 in |
Rack Height | 1U |
Unit Dimensions (hwd / in.) | 1.500 x 8.000 x 6.250 |
Minimum Required Rack Depth (inches) | 10 |
Details
Description
Replacement UPS Battery, For Use With SMART500RT1U, SMX500RT1U, Voltage - Batteries 12V DC, Capacity - Batteries 7.2 Ah, Battery Connection Hardwired, Height - Batteries 1 1/2 in, Depth - Batteries 6 1/4 in, Width - Batteries 8 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D (2510-P)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (ASG12X12X4)
- TRIPP LITE Smart Lcd 1500Va 2U Rack/Tower Line-Interactive 120V Ups w/ Lcd (SMART1500LCD)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- TRIPP LITE UPS System, 3 kVA, 10 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000VS)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- Tripp Lite Power Systems