Tripp Lite
UPS Replacement Battery, Kit, Various,
Mfr # RBC53
Zoro # G5177387
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6"
- Height 4"
- Width 7.5"
- Output Voltage 12 V DC
- Relative Humidity 0 - 95% non-condensing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLLA01A2B)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gangs, Galvanized Zinc (670RAC)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC54)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories