This item is Discontinued.

Tripp Lite Smart UPS, 350VA, Line Interactive, Out: 230V AC In: 220V AC OMNIX350HG

Smart UPS, 350VA, Line Interactive, Out: 230V AC In: 220V AC (Discontinued)

  • Mfr # OMNIX350HG
  • Zoro # G5180869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNIX350HG
Zoro #
G5180869
UPC #
037332140432
Country of Origin
China

Dimensions

Height
10.6 in
Width
7.4 in
Depth
7.4 in
UPS Input Cord Length (ft.)
0.5
Primary UPS Height (mm)
269
Primary UPS Depth (mm)
188
UPS Power Module Dimensions (hwd, in.)
10.6 x 5.2 x 7.4

Details

Item
Smart UPS
UPS Type
Line Interactive
Power Rating
350VA
Mounting
Tower
Wattage
225 W
Input Voltage
220V AC
Output Voltage
230V AC
Backup Time (Half/Full Load)
37 min/15.50 min
Number of Outlets
6
Standards
Tested to CE/ IEC 60601-1 (Series AGOM6832), Class B (emissions)
NEMA Plug Configuration
C14
NEMA Receptacle Configuration
(6) C13
Transfer Time
5 milliseconds AC to battery; 8 milliseconds battery to AC
Input Current
1.80 A
Hz
50/60 Hz
Housing Material
PVC
AC Mode BTU / Hr. (Full Load)
15.6
Individually Controllable Load Banks
No
AC Suppression Response Time
Instantaneous
Audible Alarm
Audible alarm indicates power failure conditions, silenceable via alarm cancel switch. Once cancelled, alarm will resume when approximately 2 minutes of battery operation remain (assuming full load)
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Grounding Lug
Ground Potential Equalization Connector: POAG-S6/20
Output AC Waveform (Battery Mode)
PWM sine wave
Battery Access
Battery access door allows hot-swap battery replacement without powering connected equipment off
Frequency Compatibility Details
Automatic frequency selection
Switches
Yes, includes 2 front panel mounted push-button switches for system enable, self-test and alarm cancel functions
UPS Input Connection Description
C14 inlet accepts user-supplied AC power cord with grounded country-specific plug
Recommended Electrical Service
10A 230V
Battery Mode BTU / Hr. (Full Load)
124.5
Output Watt Capacity (Watts)
225
Dataline Suppression
2-Line Tel/DSL
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Battery Recharge Rate (Included Batteries)
Less than 7.2 hours from 10% to 90%
High Voltage Transfer to Battery Power (Setpoint)
266
Expandable Runtime
No
Primary Form Factor
Tower
Voltage Regulation Description
Line interactive UPS offers a single boost level of brownout correction to maintain usable, computer grade output
Installation Form Factors Supported with Included Accessories
Tower
Output Voltage Regulation (Line Mode)
-18%, +8%
Voltage Compatibility (VAC)
230
Relative Humidity
0 to 95%, non-condensing
UPS Certifications
CE; Tested to UL60601-1 (medical grade)
Low Voltage Transfer to Battery Power (Setpoint)
159
LED Indicators
4 LEDs indicate line power, battery power, overload and battery low/replace status
EMI / RFI AC Noise Suppression
Yes
Undervoltage Correction
Input voltages between 159 and 199 are boosted by 14%
DC System Voltage (VDC)
12
Nominal Input Voltage(s) Supported
230V AC
Communications Interface
USB
Full Load Runtime (min.)
15.5 min. (225w)
Input Phase
Single-Phase
Installation Form Factors Supported with Optional Accessories
Wallmount (UPSWM - tower mounting kit)
Half Load Runtime (min.)
37 min. (115w)
Output Volt Amp Capacity (VA)
350
Cooling Method
Convection
Nominal Output Voltage(s) Supported
220V; 230V; 240V
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Rated input current (Maximum Load)
1.8A
Internal UPS Replacement Battery Cartridge
RBC52 (quantity 2)
Battery Life
6 Year
Additional Information
Input Receptacle: C14, Output Receptacles: 6 x C13
Package Contents
OmniSmart OMNIX350HG 350VA Tower UPS, USB Cables, Telephone Cable, Warranty Information, Instruction Manual
Form Factor
Tower
Hot Swappable
Yes
USB
Yes
Load Capacity
350 VA/225 W
Typical Battery Recharge Time
7.20 Hour

Description

UPS,Smart,Medical Grade,225W,350VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.