UPS Type
Line Interactive
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
10 min/3 min
Transfer Time
5 milliseconds (AC to battery mode), 1 millisecond (Battery to AC mode)
NEMA Receptacle Configuration
(8) 5-15/20R; (1) L5-30R
Standards
UL1778, CSA, NOM, FCC Part 15, EMI, TAA Compliant
NEMA Plug Configuration
L5-30P
Battery Mode BTU / Hr. (Full Load)
1736
Relative Humidity
0 to 95%, non-condensing
UPS AC Suppression Joule Rating
570
Half Load Runtime (min.)
10 min. (1440w)
Switches
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions. LX Platform Interface: Recessed reset switch for interface reboot and factory reset.
Internal UPS Replacement Battery Cartridge
RBC58-2U
Battery Replacement Description
Hot-swappable, replaceable batteries
Individually Controllable Load Banks
Yes
Overvoltage Correction
Input voltages between 127 and 145 are reduced by 12%
Front Panel LCD Display
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
Output Voltage Regulation (Battery Mode)
+/-5%
Output Watt Capacity (Watts)
2880
AC Suppression Response Time
Instantaneous
Audible Noise
45 dBA maximum, front side 1m
High Voltage Transfer to Battery Power (Setpoint)
145
Nominal Input Voltage(s) Supported
120V AC
Output Voltage Regulation (Line Mode)
+6%, -14%
Expandable Battery Runtime
Extended runtime supported via optional external battery packs
Low Voltage Transfer to Battery Power (Setpoint)
83
AC Mode Efficiency Rating (100% Load)
0.96
Rated input current (Maximum Load)
24A
LED Indicators
Network Link/Activity (Green): Flashes for network activity. Network Speed (Yellow): 10 Mbps (Flashing), 100 Mbps (On steady). LX Platform Interface Status: Normal Operation (Solid Green); Software Update (Alternating Green/Orange ~1/sec); Factory Reset (Alternating Green/Orange ~2/sec).
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Recommended Electrical Service
30A 120V
Communications Cable
Micro-USB, USB, and DB9 cabling included
SNMP Compatibility
SNMP V1, V2c, V3
Alarm Cancel Operation
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
Output kW Capacity (kW)
2.88
High Availability UPS Features
Hot swappable batteries
UPS Dataline Suppression
1 line TEL/DSL or Ethernet
Battery Access
Front panel battery access door
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
DC System Voltage (VDC)
48
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
External Battery Pack Compatibility
BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Load Management Receptacles
Two switchable single outlet 5-15/20R load banks
UPS Certifications
Meets FCC Part 15 Category A (EMI); TAA Compliant; Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
PowerAlert Software
For local monitoring via the UPS™s built-in Serial or USB communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert. LX Platform Interface: PowerAlert Device Manager 15 (PADM15)
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Battery Recharge Rate (Included Batteries)
Less than 5 hours from 10 to 90%
EPO Port
RJ11 interface jack with 4-meter cable included. Supports normally open and normally closed EPO systems
Network Monitoring Port Description
Includes pre-installed WEBCARDLX Network Management Card interface. RJ45 Network port, Micro-USB Configuration port, USB A port supports a variety of Envirosense2 environmental and control modules. See Accessories>Management Hardware section for more information about these modules.
Severe Undervoltage Correction
Input voltages between 83 and 95 are boosted by 24%
Output AC Waveform (Battery Mode)
Pure Sine wave
EMI / RFI AC Noise Suppression
Yes
Primary Form Factor
Rackmount
Network Speed
10/100 Mbps
Output Volt Amp Capacity (VA)
3000
Output Circuit Breakers
Two 20A output breakers protect 4 5-15/20R outlets each
AC Mode BTU / Hr. (Full Load)
409
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Undervoltage Correction
Input voltages between 108 and 96 are boosted by 12%
Full Load Runtime (min.)
3 min. (2880w)
Communications Interface
DB9 Serial; EPO (emergency power off); Pre-installed network card; USB (HID enabled)
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Output kVA Capacity (kVA)
3
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
Alarm
Remote Shutdown, Overload, Low Battery, UPS StartUp, Power Failure, UPS Fault
Form Factor
Rack-mountable, Rack/Tower
Load Capacity
3000 VA/2880 W
Package Contents
SmartPro SM3000RMXLNTAA 3000 VA Tower/Rack-mountable UPS, USB, Serial & EPO Cabling, 4 x Post Rackmount Installation Kit, Instruction Manual
Network Management
SNMP Manageable
Surge Energy Rating
570 J
Typical Battery Recharge Time
5 Hour
Waveform Type
Pure Sine Wave
Protection Type
Black Out, EMI, Over Voltage, Surge, Under Voltage, RFI, Brownout
Maximum Operating Temperature
104°F (40°C)
Software Included
PowerAlert Software
UPS Applications
Large Network
Package Includes
SM3000RMXLNTAA UPS system with Pre-Installed WEBCARDLX Network Interface;USB, Serial & EPO cabling;4 post rackmount installation kit;Instruction manual
Network Compatibility
100 Mbps (Fast Ethernet)
Output Capacity (Watts)
2880
Product Compliance
FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
Network Management Cards
WEBCARDLXE
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Output Capacity (VA)
3000