Zoro Homepage

UPS System, 1000VA, Line Interactive

  • Mfr # 273250

  • Zoro # G4239822


product price: $1,269.99
/ea
Sold in multiples of 25 for $31,749.75
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack/Tower
Size
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273250
Zoro #
G4239822
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1000

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1000VA
Mounting
Rack/Tower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.