Zoro Homepage

UPS System, 1.44kVA, Online/Double Conversion, Out: 100/120/127V In: 100/120/127V AC

  • Mfr # SU1500LCD1U

  • Zoro # G412182162


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online/Double Conversion
Power Rating
1.44kVA
Mounting
Rack
Wattage
1.44 kW
Input Voltage
100/120/127V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1500LCD1U
Zoro #
G412182162
UPC #
37332238122
Country of Origin
China

Details

Item
UPS System
UPS Type
Online/Double Conversion
Power Rating
1.44kVA
Mounting
Rack
Wattage
1.44 kW
Input Voltage
100/120/127V AC
Output Voltage
100/120/127V
Backup Time (Half/Full Load)
10 min/3 min
Number of Outlets
5
NEMA Receptacle Configuration
(5) 5-15R
Outlet Type
5 x NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.