Zoro Homepage

UPS System, 1.5kVA, Line Interactive, Out: 100/110/120V AC In: 100/110/120V AC

  • Mfr # SMART1500SLT

  • Zoro # G6214223


product price: $808.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1.5kVA
Wattage
900 W
Input Voltage
100/110/120V AC
Output Voltage
100/110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500SLT
Zoro #
G6214223
UPC #
037332119896
Country of Origin
China

Dimensions

Height
10 in
Width
13 in
Depth
13 in
Cord Length
6 ft
Overall Height
10.2 in
Overall Width
6.8 in
UPS Power Module Dimensions (hwd, in.)
10.2 x 6.8 x 13.2
Primary UPS Height (mm)
259
UPS Input Cord Length (ft.)
6
Primary UPS Depth (mm)
335
Unit Dimensions (hwd / in.)
10.250 x 6.750 x 13.250
Overall Depth
13.2 in
Power Cord Length
6 ft

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1.5kVA
Mounting
Desktop/Tower
Wattage
900 W
Input Voltage
100/110/120V AC
Output Voltage
100/110/120V AC
Backup Time (Half/Full Load)
20 min/8 min
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Special Features
Cold Start Operation Supported, Hot Swappable Batteries
NEMA Plug Configuration
5-15P
Display Type
LED
Phase
Single
VA Rating - UPS Systems
1.5 kVA
Hz
50/60 Hz
NEMA Receptacle Configuration
(8) 5-15R
Ports
RS232, TEL/DSL, USB
Transfer Time
4 to 6 msec
Standards
CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
Automatic Volts Regulation
Yes
Includes
DB9 Cable, SMART1500SLT SmartPro120V 1.5kVA 900W Line-Interactive Sine Wave UPS, USB Cables
Footnotes
4,6,8
Fax/Modem Line Protection
Yes
Input Current
8.6 A
Battery Type
Sealed Lead Acid (SLA)
Capacity - Batteries
1500 VA/900 W
Input Connection
NEMA 5-15P Plug
Housing Material
Steel
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Battery Mode BTU / Hr. (Full Load)
500
DC System Voltage (VDC)
36
Audible Alarm
Audible alarm indicates power failure and overload conditions
Output Voltage Regulation (Line Mode)
-13%, + 15%
AC Mode Efficiency Rating (100% Load)
0.95
Recommended Electrical Service
15A 120V
Output AC Waveform (Battery Mode)
Pure Sine wave
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Battery Recharge Rate (Included Batteries)
Less than 8 hours from 10% to 90% (typical, full load discharge)
EMI / RFI AC Noise Suppression
Yes
Input Phase
Single-Phase
Internal UPS Replacement Battery Cartridge
RBC36-SLT
Communications Interface
USB; DB9 Serial; Slot for SNMP/Web interface
Expandable Runtime
No
Low Voltage Transfer to Battery Power (Setpoint)
95V (120V), 87V (110V), 83V (100V)
Overvoltage Correction
Voltage reduction of 12% applies when input is 127 to 145 (120v), 116 to 133 (110v), 111 to 121 (100v)
Network Management Cards
SNMPWEBCARD ; WEBCARDLX ; RELAYIOCARD
Frequency Compatibility Details
Automatic frequency selection
Nominal Input Voltage(s) Supported
100V AC; 110V AC; 120V AC
AC Mode BTU / Hr. (Full Load)
148
Output Watt Capacity (Watts)
900
Audible Noise
Audible Noise < 50 dBA at Front Side 1 Meter
Nominal Output Voltage(s) Supported
100V; 110V; 120V
Cooling Method
Fan
Primary Form Factor
Tower
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
UPS AC Suppression Response Time
Instantaneous
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; rear panel protected switches support nominal voltage selection
Individually Controllable Load Banks
No
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Communications Cable
USB and DB9 cabling included
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Undervoltage Correction
Voltage boost of 14% applies when input is 95 to 108 (120v), 87 to 99 (110v), 83 to 90 (100v)
High Voltage Transfer to Battery Power (Setpoint)
145V (120V), 133V (110V), 121V (100V)
Output Volt Amp Capacity (VA)
1500
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch
UPS AC Suppression Joule Rating
690
Output kVA Capacity (kVA)
1.5
Battery Access
Battery access door
Site Wiring Fault Indication
Rear panel site wiring fault LED
Full Load Runtime (min.)
8 min. (900w)
Output Voltage Regulation (Battery Mode)
+/- 5%
Relative Humidity
0 to 95%, non-condensing
Rated input current (Maximum Load)
10.1A (100V), 9.3A (110V), 8.6A (120V)
High Availability UPS Features
Hot swappable batteries
Half Load Runtime (min.)
20 min. (450w)
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 95 to 145 (120v), 87 to 133 (110v), 83 to 121 (100v)
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
LED Indicators
Status LEDs indicate line power, battery power, AVR, overload and replace battery status - with a 3-LED level meter for load and battery charge level
Battery Replacement Description
Hot-swappable, user replaceable batteries
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Form Factor
Tower
USB
Yes
Package Contents
SmartPro 1500SLT UPS, SMART 1500SLT UPS System, PowerAlert Software CD-Rom, USB and serial cabling, User manual with warranty information
Load Capacity
1500 VA/900 W
Hot Swappable
Yes
Battery Life
6 Year
Battery Chemistry
Valve Regulated Lead Acid
Typical Battery Recharge Time
4 Hour
Waveform Type
Sine Wave
Total Number of Expansion Slots
1
Alarm
On Battery, Overload
Status Indicators
Includes 14 front panel LEDs to indicate line / battery power status, over / under voltage correction, battery charge level (4 LEDs), load percentage (4 LEDs), overload and replace battery. 1 rear panel site wiring fault indicator.
Network Management
SNMP Manageable
Package Includes
SMART1500SLT SmartPro 120V 1.5kVA 900W Line-Interactive Sine Wave UPS;USB cable;DB9 cable;Owner's manual
Installation Form Factors Supported with Included Accessories
Tower
Operating Elevation (ft.)
6561 ft. (2000 m) above sea level
Power Factor
0.63
UPS Applications
Large Network; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Output Capacity Details
7.5A @ 120V (default), 8.2A @ 110V, 9A @ 100V. 125% @ 10 minutes 110% +/- 10% @ 5 seconds
Output Capacity (VA)
1500
Input Circuit Breakers
15A
Product Compliance
FCC Part 15 Class A (USA)
Output Capacity (Watts)
900
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Total Harmonic Distortion
0.03
Output Ports Included
DB9 Serial, SNMP, USB
External Battery Compatible
Not External Battery Pack Compatible
Receptacle Configuration
5-15R
Surge Suppression Rating
690 J
Audible Alarm Conditions
Overload
Data Line Protection
Includes Data Line Surge Protection
Transfer Time - Maximum
6 msec
Input Current - Maximum
8.6 A
Operating Temperature - Minimum
32 Degrees F
Run Time - Full Load
8 min
Power Rating - Apparent
1.5 kVA
Battery Recharge Time
6 hr
Includes Battery
Battery Included
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Frequency
50/60 Hz
Plug Configuration
5-15P
Number of Outlets - Surge Only
8
Number of Outlets - UPS
8
Transfer Time - Minimum
4 msec
Manufacturer Warranty
2 yr
Operating Temperature - Maximum
104 Degrees F
Power Rating - Real
900 W

Description

UPS System, Line Interactive, Power Rating 1.5 kVA, Wattage 900 W, Input Voltage 120V AC, Output Voltage 100V AC, 110V AC, 120V AC, Backup Time (Half/Full Load) 20 min/8 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 4 to 6 msec, Width 7 in, Depth 13 in, Height 10 in, Cord Length 6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.