VA Rating - UPS Systems
1.5 kVA
UPS Type
Line Interactive
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
20 min/7 min
NEMA Receptacle Configuration
(6) 5-15R
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Automatic Volts Regulation
Yes
NEMA Plug Configuration
5-15P
Transfer Time
2 to 4 msec
Standards
CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
Special Features
Hot Swappable Batteries
Fax/Modem Line Protection
No
Includes
DB9 Cable, SMART1500 SmartPro 120V1.5kVA 980W Line-InteractiveUPS, USB Cables
Capacity - Batteries
1500 VA/980 W
Operating Temp. Range
122°F (50°C)
Battery Type
Sealed Lead Acid (SLA)
Input Connection
NEMA 5-15P Plug
Load Management Receptacles
One switchable single-outlet 5-15R load bank
EMI / RFI AC Noise Suppression
Yes
AC Mode Efficiency Rating (100% Load)
0.96
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Undervoltage Correction
Input voltages between 93 and 107 are boosted by 14%
Individually Controllable Load Banks
Yes
Communications Interface
USB; DB9 Serial
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Output Watt Capacity (Watts)
980
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Installation Form Factors Supported with Included Accessories
Tower
Relative Humidity
0 to 95%, non-condensing
Primary Form Factor
Tower
Nominal Input Voltage(s) Supported
120V AC
Output Volt Amp Capacity (VA)
1500
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Battery Access
Battery access door
Audible Alarm
Audible alarm indicates power-failure, overload and low-battery conditions
Full Load Runtime (min.)
7 min. (980w)
Battery Replacement Description
Hot-swappable, user replaceable batteries
Communications Cable
USB and DB9 cabling included
Battery Mode BTU / Hr. (Full Load)
456
Output Voltage Regulation (Battery Mode)
+/- 5%
UPS AC Suppression Joule Rating
510
Rated input current (Maximum Load)
12A
AC Mode BTU / Hr. (Full Load)
139
UPS Certifications
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Low Voltage Transfer to Battery Power (Setpoint)
75
Output kVA Capacity (kVA)
1.5
UPS AC Suppression Response Time
Instantaneous
Battery Recharge Rate (Included Batteries)
Less than 4 hours from 10% to 90% (typical, full load discharge)
High Availability UPS Features
Hot swappable batteries
Half Load Runtime (min.)
20 min. (490w)
Overvoltage Correction
Input voltages between 128 and 147 are reduced by 12%
Output Voltage Regulation (Line Mode)
-18%, +8%
Output AC Waveform (Battery Mode)
PWM sine wave
Internal UPS Replacement Battery Cartridge
RBC36-SLT
Recommended Electrical Service
15A 120V
UPS Certification Details
UL1778 2ND Edition; CAN/CSA No.0-M1982, 0.4-M1982, 107.1-M91 and 601.1
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Severe Undervoltage Correction
Input voltages between 75 and 92 are boosted by 30%
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 75 to 147
Input Circuit Breakers
15A
DC System Voltage (VDC)
36
Installation Form Factors Supported with Optional Accessories
Wallmount (UPSWM - tower mounting kit)
High Voltage Transfer to Battery Power (Setpoint)
147
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
Battery Chemistry
Valve Regulated Lead Acid
Surge Energy Rating
480 J
Protection Type
Black Out, Brownout, Over Voltage, Surge
Total Number of Expansion Slots
3
Network Management
SNMP Manageable
Package Contents
UPS System, USB and DB9 monitoring cables, PowerAlert unattended shutdown and UPS/Power monitoring software CD, Instruction manual with warranty information
Maximum Operating Temperature
122°F (50°C)
Status Indicators
Includes 5 front panel LEDs to indicate BATTERY CHARGE LEVEL, AC LINE POWER STATUS, VOLTAGE REGULATION STATUS, UPS LOAD LEVEL and BATTERY LOW / REPLACE information
Typical Battery Recharge Time
4 Hour
Software Included
PowerAlert Software
Alarm
Low Battery, On Battery, Overload
Load Capacity
1500 VA/980 W
Output Capacity (VA)
1500
Product Compliance
FCC Part 15 Class A (USA)
Package Includes
SMART1500 SmartPro 120V 1.5kVA 980W Line-Interactive UPS;USB cable;DB9 cable;Owner's manual
Output Capacity (Watts)
980
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
UPS Applications
Large Network; High-End Desktop/Small Network
Power Rating - Real
980 W
Data Line Protection
Includes Data Line Surge Protection
Power Rating - Apparent
1.5 kVA
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Includes Battery
Battery Included
Transfer Time - Maximum
4 msec
Surge Suppression Rating
480 J
External Battery Compatible
Not External Battery Pack Compatible
Transfer Time - Minimum
2 msec
Number of Outlets - UPS
6
Input Current - Maximum
12 A
Manufacturer Warranty
2 yr
Battery Recharge Time
4 hr
Run Time - Full Load
7 min
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
104 Degrees F
Output Ports Included
DB9 Serial, USB
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Number of Outlets - Surge Only
6
Receptacle Configuration
5-15R