VA Rating - UPS Systems
2.2 kVA
UPS Type
Line Interactive
Output Voltage
100/110/120/125V AC
Backup Time (Half/Full Load)
12 min/4 min
Automatic Volts Regulation
Yes
Includes
(4) Post Rack Mount Installation Kits, PowerAlert Software with USB, Serial and EPO Cables
NEMA Plug Configuration
5-15P
Special Features
Cold Start Operation Supported, Hot Swappable Batteries
NEMA Receptacle Configuration
(4) 5-15R; (4) 5-15/20R
Fax/Modem Line Protection
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA (Canada), ENERGY STAR Qualified, FCC Part 15 Class a (USA), RoHS, UL1778
Capacity - Batteries
2200 VA/1920 W
Operating Temp. Range
104°F (40°C)
Input Connection
NEMA 5-15P Plug
Input Circuit Breakers
20A
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90% (typical, full load discharge)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Communications Cable
USB, DB9 and EPO cabling included
Output AC Waveform (Battery Mode)
Pure Sine wave
Battery Replacement Description
Hot-swappable, user replaceable batteries
Rated input current (Maximum Load)
16A (120V)
Primary Form Factor
Rackmount
High Voltage Transfer to Battery Power (Setpoint)
145
Nominal Output Voltage(s) Supported
110V; 115V; 120V
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Half Load Runtime (min.)
12 min. (960w)
Battery Mode BTU / Hr. (Full Load)
1157
Audible Noise
45 dBA maximum, front side 1m
AC Mode Efficiency Rating (100% Load)
0.96
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; RELAYIOCARD
Individually Controllable Load Banks
Yes
Output kW Capacity (kW)
1.92
Switches
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
UPS Certification Details
SAFETY STANDARD (U.S.) - UL1778:2014 (5th Ed) R10.17; SAFETY STANDARD (CANADA) - CAN/CSA-C22.2 No. 107.3-14 (3rd Ed) + GI1 / FCC/ICES COMPLIANT - CLASS A
Overvoltage Correction
Input voltages between 127 and 145 are reduced by 12%
Grounding Lug
Back panel grounding lug
Recommended Electrical Service
20A 120V
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Full Load Runtime (min.)
4.5 min. (1920w)
Output Watt Capacity (Watts)
1920
AC Mode BTU / Hr. (Full Load)
306
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
Battery Access
Front panel battery access door
Alarm Cancel Operation
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
DC System Voltage (VDC)
48
Severe Undervoltage Correction
Input voltages between 83 and 95 are boosted by 24%
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
High Availability UPS Features
Hot swappable batteries
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
EMI / RFI AC Noise Suppression
Yes
Output Voltage Regulation (Line Mode)
-14%, +6%
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
UPS AC Suppression Joule Rating
570
Undervoltage Correction
Input voltages between 108 and 96 are boosted by 12%
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
Low Voltage Transfer to Battery Power (Setpoint)
83
Output Volt Amp Capacity (VA)
2200
Output kVA Capacity (kVA)
2.2
UPS AC Suppression Response Time
Instantaneous
Internal UPS Replacement Battery Cartridge
RBC94-2U
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Load Management Receptacles
Two switchable single-outlet load banks
Front Panel LCD Display
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
UPS Certifications
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Nominal Input Voltage(s) Supported
120V AC
Output Voltage Regulation (Battery Mode)
+/- 5%
Relative Humidity
0 to 95%, non-condensing
Load Capacity
2200 VA/1920 W
Protection Type
Under Voltage, Over Voltage
Alarm
Low Battery, On Battery, Overload
Maximum Operating Temperature
104°F (40°C)
Software Included
PowerAlert Software
Network Management
SNMP Manageable
Status Indicators
5 Front Panel Leds: Green Power Led, Green Voltage Correction Led, 3 Color Battery Charge Led, 3 Color Output Load Led, Red Battery Warning Led
Typical Battery Recharge Time
4.50 Hour
Form Factor
Rack-mountable
Package Contents
SMART2200RM2U UPS System, PowerAlert Software CD, USB Cable, Serial Cable, EPO Cable, Owner's Manual with Warranty Information
Output Capacity (Watts)
1950
LED Indicators
3 status-indicating LEDs (normal, battery mode, alarm); LED light bar (blue = nominal, blinking blue = warning, red = alarm)
Output Capacity (VA)
1950
Emergency Power Off (EPO)/Remote On-Off (ROO)
Yes
UPS Applications
High-End Desktop/Small Network; Large Network
Grounding Details
Rear panel grounding lug
Operating Elevation (ft.)
0-10,000
Package Includes
1950VA 1950W 120V Line-Interactive UPS;USB cable;DB9 cable;Rack-mounting hardware;Tower support stands;Safety instructions
Product Compliance
ENERGY STAR Qualified; FCC Part 15 Class A (USA)
Nominal Input Voltage Description
80V-151V; adjustable to 70-153V
Product Certifications
CSA (Canada); UL 1778
Storage Elevation (ft.)
0-32,808
Transfer Time - Minimum
1 msec
Power Rating - Real
1.92 kW
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Manufacturer Warranty
2 yr, 3 yr Registration
Input Current - Maximum
16 A
Run Time - Full Load
4 min
Includes Battery
Battery Included
Output Ports Included
EPO, RS-232, USB
Battery Recharge Time
4.5 hr
Surge Suppression Rating
380 J
Operating Temperature - Minimum
32 Degrees F
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Battery Chemistry
Valve Regulated Lead Acid
Receptacle Configuration
5-15R
Operating Temperature - Maximum
104 Degrees F
Number of Outlets - Surge Only
7
Number of Outlets - UPS
7
Data Line Protection
Includes Data Line Surge Protection
Transfer Time - Maximum
4 msec
External Battery Compatible
Not External Battery Pack Compatible
Power Rating - Apparent
2.2 kVA