Tripp Lite

UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 700 VA
  • Wattage 350 W
  • Input Voltage 120V AC
  • Output Voltage 115/120V AC
See all product information

Product Information

Dimensions

Width 11 in
Height 4 in
Cord Length 6 ft
Depth 6 in
Primary UPS Depth (mm) 305
Primary UPS Width (mm) 163
UPS Power Module Dimensions (hwd, in.) 4.33 x 6.4 x 12
Primary UPS Height (mm) 110
UPS Input Cord Length (ft.) 5

Details

Item UPS System
UPS Type Line Interactive
Power Rating 700 VA
Mounting Floor
Wattage 350 W
Input Voltage 120V AC
Output Voltage 115/120V AC
Backup Time (Half/Full Load) 12 min/8.6 min
Outlet Type UPS/Surge
Medical Grade No
Number of Outlets 8
Automatic Volts Regulation Yes
Display Type LED
Phase 1
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Special Features Hot Swappable Batteries
Fax/Modem Line Protection Yes
Hz 60 Hz
Standards UL
NEMA Plug Configuration 5-15p
Input Current 12 A
NEMA Receptacle Configuration 5-15R
Ports USB
Transfer Time 2 to 4 msec
Includes USB cable
Green Certification or Other Recognition UL1778FCC Part 15 Category B (EMI), RoHS
Capacity - Batteries 700 VA/350 W
Input Connection NEMA 5-15P Plug
Battery Type Valve Regulated Lead Acid (VRLA)
Nominal Voltage Details 120v nominal output in battery mode
Voltage Regulation Description Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 89 to 145
Expandable Runtime No
Input Phase Single-Phase
AC Mode BTU / Hr. (Full Load) 61
Output Watt Capacity (Watts) 350
Internal UPS Replacement Battery Cartridge IMPORTANT BATTERY REPLACEMENT INFORMATION > If the original battery inside your AVR700U UPS has a rating of 12V 7AH, please order Tripp Lite RBC51 (quantity 1) replacement battery; If the original battery inside your AVR700U UPS has a rating of 12V 5AH, please contact Tripp Lite for assistance
Individually Controllable Load Banks No
Installation Form Factors Supported with Included Accessories Tower; Ultra-compact desktop; Wallmount
Output AC Waveform (AC Mode) Pure sine wave
Operating Elevation (m) Up to 3000m
UPS Housing Material ABS
Storage Temperature Range +5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
Cold Start (Startup in Battery Mode During a Power Failure) Cold-start operation supported
UPS Certification Details UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS A; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
Operating Temperature Range +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
UPS Certifications Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Output Voltage Regulation (Battery Mode) 120V (±10%)
PowerAlert Software For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
UPS Output Receptacles (Surge Suppression Only) 4 UPS outlets, 4 surge-only outlets
Overvoltage Correction Input voltages between 128 and 145 are reduced by 15%
AC Mode Efficiency Rating (100% Load) >95%
Battery Recharge Rate (Included Batteries) 8 hours (10% to 90%)
WatchDog Compatibility Supports Watchdog application, OS and hard-reboot restart options for remote applications
UPS AC Suppression Response Time Instantaneous
Switches Power off/on switch
UPS Dataline Suppression 1 line TEL/DSL or Ethernet
UPS AC Suppression Joule Rating 316
Relative Humidity 0 to 90%, non-condensing
Network UPS Tools Compatibility Yes
EMI / RFI AC Noise Suppression Yes
Battery Access Battery access door
Grounding Lug Includes side-panel grounding lug
Battery Replacement Description Replaceable internal batteries (see manual)
Audible Alarm UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
High Availability UPS Features Battery Independent Restart
Nominal Output Voltage(s) Supported 110V; 115V; 120V
Communications Interface USB (HID enabled)
Undervoltage Correction Input voltages between 89 and 108 are boosted by 18%
Frequency Compatibility 50 / 60 Hz
Output Volt Amp Capacity (VA) 700
Communications Cable USB interface cable included
Rated input current (Maximum Load) 10A
Recommended Electrical Service 15A 120V
Input Circuit Breakers 10A
High Voltage Transfer to Battery Power (Setpoint) 145
DC System Voltage (VDC) 12
LED Indicators 2 Status LEDs; GREEN indicates power status and operating mode / RED indicates battery-low, overload, replace-battery and fault conditions
Primary Form Factor Desktop
Nominal Input Voltage(s) Supported 120V AC
Output AC Waveform (Battery Mode) PWM sine wave
Low Voltage Transfer to Battery Power (Setpoint) 89
UPS Input Connection Type 5-15P
Output Receptacles (8) 5-15R
Output Voltage Regulation (Line Mode) 120V (+6%/-12%)
Operating Elevation (ft.) Up to 10,000 ft.
Hot Swappable Yes
Package Contents AVR700U 700 VA Desktop UPS, USB Cable, PowerAlert Software CD, Phone Cable, Instruction Manual with Warranty Information
Plug/Connector Type NEMA 5-15P
Receptacle Detail 8 x NEMA 5-15R
Load Capacity 700 VA/350 W
Product Series AVR
Modem (RJ-11) Yes
Product Name AVR700U 700 VA Desktop UPS
Dataline Protection RJ-11
Certifications & Standards UL1778, FCC Part 15 Category B (EMI)
Software Included PowerAlert Software
Form Factor Desktop
USB Yes
Product Certifications RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
UPS Applications Home/Office Desktop; Retail/Point of Sale; Hospitality
Grounding Details Includes side-panel grounding lug
Output Capacity (Watts) 350
Product Compliance FCC Part 15 Class A (USA)
Package Includes AVR700U 700VA 350W 120V Line-Interactive UPS with 8 Outlets;USB cable;Owner's manual
Output Capacity (VA) 700

Description

UPS System, Line Interactive, Power Rating 700 VA, Wattage 350 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 12 min/8.6 min, Mounting Floor, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 11 in, Depth 6 in, Height 4 in, Cord Length 6 ft, Display Type LED, 60 Hz Hz

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.