Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 3 kVA, Line Interactive, Out: 120V AC In: 120V AC SMART3000VS

UPS System, 3 kVA, Line Interactive, Out: 120V AC In: 120V AC (Discontinued)

  • Mfr # SMART3000VS
  • Zoro # G6152894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART3000VS
Zoro #
G6152894
UPC #
037332115867
Country of Origin
China

Dimensions

Depth
12 in
Height
14 in
Width
9 in
Cord Length
8 ft
Overall Height
14.2 in
Overall Width
9.2 in
UPS Power Module Dimensions (hwd, in.)
14.2 x 9.2 x 12
UPS Input Cord Length (ft.)
8
Primary UPS Width (mm)
234
Primary UPS Depth (mm)
305
Primary UPS Height (mm)
361
Power Cord Length
8 ft
Overall Depth
12 in

Description

UPS System, Line Interactive, Power Rating 3 kVA, Wattage 2.25 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 14 min/4 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 10, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15/20R, 5-15R, L5-30R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 9 in, Depth 12 in, Height 14 in, Cord Length 8 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.