VA Rating - UPS Systems
1.5 kVA
UPS Type
Line Interactive
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
10 min/2.3 min
Outlet Type
(5) Surge; (5) UPS/Surge
Automatic Volts Regulation
Yes
Special Features
Hot Swappable Batteries, Individually Controllable Load Banks
Fax/Modem Line Protection
Yes
NEMA Receptacle Configuration
(10) 5-15R
Includes
1500VA 900W 120V Line-Interactive UPS, USB Cables
Standards
CSA (Canada), FCC Part 15 Class B (USA), NOM (Mexico), RoHS, UL1778
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
NEMA Plug Configuration
5-15P
Operating Temp. Range
122°F (50°C)
Capacity - Batteries
1500 VA/900 W
Input Connection
NEMA 5-15P Plug
Frequency Compatibility Details
Automatic frequency selection
Overvoltage Correction
Input voltages between 129 and 147 are reduced by 15%
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
Rated input current (Maximum Load)
12A
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet; Coax jacks (1 set)
AC Mode Efficiency Rating (100% Load)
0.95
Recommended Electrical Service
15A 120V
Primary Form Factor
Tower
Undervoltage Correction
Input voltages between 92 and 108 are boosted by 18%
Relative Humidity
0 to 95%, non-condensing
Communications Interface
USB (HID enabled)
DC System Voltage (VDC)
24
Front Panel LCD Display
LCD screen with scroll buttons indicates Input voltage, Output voltage, Frequency (Hz), AVR boost / cut status, Output load in watts, Output load percentage, Battery voltage and Estimated runtime in minutes
AC Mode BTU / Hr. (Full Load)
119
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 92 to 150
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
Communications Cable
USB and cabling included
EMI / RFI AC Noise Suppression
Yes
Nominal Input Voltage(s) Supported
120V AC
Output kVA Capacity (kVA)
1.5
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Battery Recharge Rate (Included Batteries)
Less than 8 hours from 10% to 90%
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch
Output Voltage Regulation (Line Mode)
120V (+9% / -12%)
Half Load Runtime (min.)
10 minutes (450 watts)
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
UPS AC Suppression Response Time
Instantaneous
UPS AC Suppression Joule Rating
650
Input Circuit Breakers
20A
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
High Availability UPS Features
Hot swappable batteries
Individually Controllable Load Banks
No
Low Voltage Transfer to Battery Power (Setpoint)
92
Internal UPS Replacement Battery Cartridge
RBC51 (requires 2)
Output AC Waveform (Battery Mode)
PWM sine wave
Battery Mode BTU / Hr. (Full Load)
867
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
High Voltage Transfer to Battery Power (Setpoint)
150
Output Watt Capacity (Watts)
900
Switches
Power switch offers whole UPS power control; Scroll/mute button enables LCD selection options and silences audible alarm; Test button initiates self test
Output Volt Amp Capacity (VA)
1500
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Output Voltage Regulation (Battery Mode)
120V (±10%)
Load Capacity
1500 VA/900 W
Maximum Operating Temperature
122°F (50°C)
Package Contents
SMART1500LCDT UPS, USB Cable, Manual with Warranty Information
Protection Type
Brownout, Over Voltage
Typical Battery Recharge Time
8 Hour
Waveform Type
Pulse-width Modulated Sine Wave
Surge Energy Rating
480 J
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Output Capacity (VA)
1500
Installation Form Factors Supported with Included Accessories
Tower
Product Compliance
FCC Part 15 Class A (USA)
Audible Noise
Less than 36 dB, front side 1m
Output Capacity (Watts)
900
Package Includes
1500VA 900W 120V Line-Interactive UPS;USB cable;Owner's manual
UPS Applications
Home/Office Desktop; Audio/Video; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Transfer Time - Maximum
6 msec
Run Time - Full Load
2.3 min
Transfer Time - Minimum
2 msec
Power Rating - Apparent
1.5 kVA
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Operating Temperature - Minimum
32 Degrees F
Power Rating - Real
900 W
Audible Alarm Conditions
Low Battery, Power Outage
Battery Recharge Time
8 hr
Data Line Protection
Includes Data Line Surge Protection
Manufacturer Warranty
2 yr
Receptacle Configuration
5-15R
Battery Chemistry
Valve Regulated Lead Acid
Number of Outlets - Surge Only
8
Input Current - Maximum
12 A
External Battery Compatible
Not External Battery Pack Compatible
Number of Outlets - UPS
8
Output Ports Included
USB
Operating Temperature - Maximum
104 Degrees F
Surge Suppression Rating
650 J
Includes Battery
Battery Included