UPS System, 1kVA, Line Interactive, Out: 110/115/120V AC In: 120V AC

  • Mfr # OMNIVS1000

  • Zoro # G6116065


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
1.0 kVA
UPS Type
Line Interactive
Power Rating
1kVA
Mounting
Tower/Wall
Wattage
500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNIVS1000
Zoro #
G6116065
UPC #
037332119728
Country of Origin
China

Dimensions

Height
11 in
Cord Length
6 ft
Width
8 in
Depth
8 in
Overall Width
5.2 in
Overall Height
10.8 in
Primary UPS Height (mm)
274
Primary UPS Depth (mm)
191
UPS Input Cord Length (ft.)
6
UPS Power Module Dimensions (hwd, in.)
10.8 x 5.2 x 7.5
Power Cord Length
6 ft
Overall Depth
7.5 in

Details

VA Rating - UPS Systems
1.0 kVA
Item
UPS System
UPS Type
Line Interactive
Power Rating
1kVA
Mounting
Tower/Wall
Wattage
500 W
Input Voltage
120V AC
Output Voltage
110/115/120V AC
Backup Time (Half/Full Load)
14 min/3.5 min
Outlet Type
(2) Surge; (6) UPS/Surge
Medical Grade
No
Number of Outlets
8
NEMA Plug Configuration
5-15P
Automatic Volts Regulation
Yes
Display Type
No Display
Phase
Single
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
Interactive UPS, USB and Telephone Cable
Fax/Modem Line Protection
Yes
Hz
60 Hz
NEMA Receptacle Configuration
(8) 5-15R
Ports
TEL/DSL, USB
Special Features
Hot Swappable Batteries
Footnotes
4,6
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
Input Current
12 A
Transfer Time
4 msec
Capacity - Batteries
1000 VA/500 W
Battery Type
Sealed Lead Acid (SLA)
Operating Temp. Range
122°F (50°C)
Housing Color
Black
Input Connection
NEMA 5-15P Plug
Housing Material
PVC
Output Voltage Regulation (Battery Mode)
+/- 5%
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Individually Controllable Load Banks
No
Full Load Runtime (min.)
3.5 min. (500w)
High Availability UPS Features
Hot swappable batteries
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Battery Replacement Description
Hot-swappable, user replaceable batteries
Undervoltage Correction
Input voltages between 89 and 105 are boosted by 14%
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
AC Mode Efficiency Rating (100% Load)
0.96
Primary Form Factor
Tower
Nominal Input Voltage(s) Supported
120V AC
Low Voltage Transfer to Battery Power (Setpoint)
89
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 89
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Internal UPS Replacement Battery Cartridge
RBC51
High Voltage Transfer to Battery Power (Setpoint)
139
Rated input current (Maximum Load)
12A
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
Installation Form Factors Supported with Optional Accessories
Wallmount (UPSWM - tower mounting kit)
UPS AC Suppression Response Time
Instantaneous
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Communications Interface
USB (HID enabled)
LED Indicators
4 LEDs indicate line power, battery power, overload and battery low/replace status
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Battery Access
Battery access door
UPS Certifications
Meets FCC Part 15 Category B (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Input Phase
Single-Phase
AC Mode BTU / Hr. (Full Load)
24
Output kVA Capacity (kVA)
1
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Communications Cable
USB interface cable included
Output Watt Capacity (Watts)
500
DC System Voltage (VDC)
12
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Output AC Waveform (Battery Mode)
PWM sine wave
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
UPS AC Suppression Joule Rating
510
Output Volt Amp Capacity (VA)
1000
Relative Humidity
0 to 95%, non-condensing
EMI / RFI AC Noise Suppression
Yes
Battery Mode BTU / Hr. (Full Load)
664
Half Load Runtime (min.)
14 min. (250w)
Installation Form Factors Supported with Included Accessories
Tower
Expandable Runtime
No
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90%
Recommended Electrical Service
15A 120V
Typical Battery Recharge Time
4 Hour
Assembly Required
No
USB
Yes
Dataline Protection
RJ-45
Maximum Operating Temperature
122°F (50°C)
Battery Chemistry
Valve Regulated Lead Acid
Form Factor
Tower
Surge Energy Rating
480 J
Additional Information
The full load runtime is 3.5 minutes. Half load runtime is 14 minutes.
Protection Type
Surge
Status Indicators
4 front panel LEDs indicate line power status, battery power status, battery low/replace status and voltage regulation operation
Waveform Type
Pulse-width Modulated Sine Wave
Load Capacity
1000 VA/500 W
Package Contents
OMNIVS1000 Line Interactive UPS, USB and telephone cable, User manual with warranty information
Alarm
On Battery
Product Series
VS
Battery Life
6 Year
Product Compliance
FCC Part 15 Class B (USA)
UPS Applications
Home/Office Desktop; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Output Capacity (Watts)
500
Output Capacity (VA)
1000
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Package Includes
OMNIVS1000 Line Interactive UPS;USB and telephone cable;User manual with warranty information
Operating Temperature - Maximum
104 Degrees F
Run Time - Full Load
3.5 min
Transfer Time - Maximum
4 msec
Power Rating - Apparent
1 kVA
Data Line Protection
Includes Data Line Surge Protection
Includes Battery
Battery Included
Frequency
60 Hz
Replacement Battery Part Number
RBC51
Operating Temperature - Minimum
32 Degrees F
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Receptacle Configuration
5-15R
Manufacturer Warranty
3 yr Limited
Audible Alarm Conditions
Low Battery
Input Current - Maximum
12 A
Power Rating - Real
500 W
Output Ports Included
USB
Visible Indicator Light Conditions
Battery Low, Overload, Power Status, Replace Battery
Plug Configuration
5-15P
Number of Outlets - Surge Only
2
External Battery Compatible
Not External Battery Pack Compatible
Number of Outlets - UPS
6
Battery Recharge Time
4.5 hr

Description

UPS System, Line Interactive, Power Rating 1 kVA, Wattage 500 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 14 min/3.5 min, Mounting Tower/Wall, Outlet Type (2) Surge, (6) UPS, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 4 msec, Width 5 in, Depth 8 in, Height 11 in, Cord Length 6 ft

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.