VA Rating - UPS Systems
6.0 kVA
UPS Type
Online/Double Conversion
Input Voltage
200/208/220/230/240V AC
Output Voltage
200/208/220/230/240V AC
Backup Time (Half/Full Load)
8.5 min/2 min
Includes
(4) Post Rackmount Hardware, 6 ft DB9 Cable, 6 ft USB Cables, SUPDMB6KHW Detachable PDU with Maintenance Bypass Switch
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Automatic Volts Regulation
No
Footnotes
Slot for SNMPWEBCARD
Ports
Slot for SNMPWEBCARD
Fax/Modem Line Protection
No
NEMA Receptacle Configuration
No Configuration
Standards
CE (Europe), CSA (Canada), FCC Part 15 Class a (USA), IEC 61000, RoHS, UL1778
Special Features
and PDU, Automatic Inverter Bypass, Cold Start Operation Supported, High Efficiency Economy Mode Operation, Hot Swappable Batteries, Manual Bypass Switch, Schedulable Daily Hours of Economy Mode Operation, UPS
NEMA Plug Configuration
5-15P
Capacity - Batteries
6000 VA/5400 W
Input Connection
NEMA 5-15P Plug
Audible Noise
60 dBA at front side 1 meter
UPS Input Connection Description
Supports North American 208/240V input (L1,L2,G) or International 230/220/240V (L,N,PE) input wiring
Expandable Battery Runtime
Runtime is expandable with external battery packs
Primary Form Factor
Rackmount
Half Load Runtime (min.)
8.5 minutes (2700 watts)
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); CE; Meets FCC Part 15 Category A (EMI)
Output kVA Capacity (kVA)
6
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Output Voltage Regulation (Economy Line Mode)
+/- 10%
AC Economy Mode Efficiency Rating (100% Load)
0.96
Low Voltage Transfer to Battery Power (Setpoint)
156V (full load) / 100V (50% load or less, derates linearly)
Operating Elevation (m)
0-3000 m
Alarm Cancel Operation
Alarm cancel switch
AC Mode BTU / Hr. (Full Load)
1767
WatchDog Compatibility
Yes
Switches
Includes main power off/on switch, plus 2 switches to set and execute scrollable LCD functions. A manual bypass switch featured on the detachable PDU allows for complete removal of the UPS during routine maintenance without disrupting power to connected loads
Recommended Electrical Service
40A (200/208v); 30A (220/230/240v)
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
Full Load Runtime (min.)
2 minutes (5400 watts)
Output AC Waveform (Battery Mode)
Pure Sine wave
Frequency Compatibility Details
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating)
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
Battery Recharge Rate (Included Batteries)
6 hours from 10% to 90% (typical, full load discharge)
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Internal UPS Replacement Battery Cartridge
RBC5-192
EMI / RFI AC Noise Suppression
Yes
AC Economy Mode BTU / Hr. (Full Load)
768
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
Output Volt Amp Capacity (VA)
6000
Battery Access
Front panel battery access door
Included Mounting Accessory Description
4 post rackmount installation accessories included
External Battery Pack Compatibility
BP192V1037C-1PH ; BP192V12-3U ; BP192V1407C-1PH ; BP192V557C-1PH ; BP192V787C-1PH ; BP192V5RT2U (limit 1)
Nominal Output Voltage(s) Supported
200V; 208V; 220V; 230V; 240V
Output Watt Capacity (Watts)
5400
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
Undervoltage Correction
Corrects undervoltages as low as 100 (<50% load) and 155V (full load); derates linearly
AC Mode Efficiency Rating (100% Load)
0.9
Individually Controllable Load Banks
No
Crest Factor
0.125694444444444
UPS AC Suppression Joule Rating
2595
Rated input current (Maximum Load)
31.9A (200V), 30.6A (208V), 29A (220V), 27.7A (230V), 26.6A (240V)
Output kW Capacity (kW)
5.4
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Overvoltage Correction
Corrects overvoltages as high as 300V (<90% load) and 280V (full load)
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Transfer Time (Economy Mode)
8 ms. typical power failure response in optional economy mode
DC System Voltage (VDC)
192
Battery Replacement Description
Hot-swappable, user replaceable internal batteries
Output Voltage Regulation (Line Mode)
+/- 2%
Output Capacity Details
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as the overload is cleared
LED Indicators
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND )
Relative Humidity
0 to 95%, non-condensing
Battery Mode BTU / Hr. (Full Load)
2279
Output Receptacle Details
Hardwire input and output connections are mounted on a detachable PDU backplate with bypass switch to enable hot-swappable power module replacement
Output Voltage Regulation (Battery Mode)
+/- 2%
Nominal Input Voltage(s) Supported
200V AC; 208V AC; 220V AC; 230V AC; 240V AC
UPS AC Suppression Response Time
Instantaneous
UPS Certification Details
IEC 61000-4-5 1995 B Surge Immunity
High Voltage Transfer to Battery Power (Setpoint)
280V (full load) / 300V (90% load or less)
Communications Cable
USB, DB9 serial and EPO cables included
Voltage Regulation Description
Online, double-conversion power conditioning
Network Monitoring Port Description
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats (see manual)
Load Capacity
6000 VA/5400 W
Typical Battery Recharge Time
6 Hour
Package Contents
SmartOnline EZ SU6000RT4UHVHW 6000 VA Tower/Rack Mountable UPS, PowerAlert Software Suite CD, USB Cable, Serial Cable, EPO Cable, Rail Kit
Bypass Switch
Manual, Automatic
Network Management
SNMP Manageable
Software Included
PowerAlert Software Suite
Output Capacity (Watts)
5400
Output Capacity (VA)
6000
UPS Applications
Mission Critical Applications
Package Includes
SU6000RT4UHVPM Hot-swappable UPS Power Module;SUPDMB6KHW Detachable PDU with Maintenance Bypass Switch;1 x 6-ft. USB Cable;1 x 6-ft. DB9 Cable;4-Post Rackmount Hardware
Product Compliance
CE (Europe); FCC Part 15 Class A (USA)
Product Certifications
IEC 61000; CSA (Canada); UL 1778
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
1767
Manufacturer Warranty
2 yr
Number of Outlets - UPS
0
Number of Outlets - Surge Only
0
External Battery Compatible
External Battery Pack Compatible
Battery Chemistry
Valve Regulated Lead Acid
Power Rating - Apparent
6 kVA
Input Current - Maximum
31.9 A
Receptacle Configuration
Hardwired
Surge Suppression Rating
2,595 J
Run Time - Full Load
2 min
Input Current - Minimum
26.6 A
Output Ports Included
DB9 Serial, EPO, SNMP, USB
Battery Recharge Time
6 hr
Operating Temperature - Maximum
104 Degrees F
Plug Configuration
Hardwired
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
External Battery Pack Part Number
BP192V1037C-1PH, BP192V12-3U, BP192V1407C-1PH, BP192V5RT2U, BP192V787C-1PH
Operating Temperature - Minimum
32 Degrees F
Transfer Time - Maximum
0 msec
Replacement Battery Part Number
RBC5-192
Power Rating - Real
5.4 kW
Includes Battery
Battery Included