Zoro Homepage

UPS System, 3kVA, Online/Double Conversion, Out: 100/110/115/120/127V AC In: 100/115/120/127V AC

  • Mfr # SU3000XLCD

  • Zoro # G9415244


product price: $2,601.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online/Double Conversion
Power Rating
3kVA
Mounting
Tower
Wattage
2.7 kW
Input Voltage
100/115/120/127V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3000XLCD
Zoro #
G9415244
UPC #
037332158871
Country of Origin
China

Dimensions

Height
10 in
Cord Length
10 ft
Width
20 in
Depth
20 in
Overall Height
13.63 in
Overall Width
8.43 in
UPS Power Module Dimensions (hwd, in.)
10.2 x 9 x 19.5
Primary UPS Depth (mm)
495
Primary UPS Height (mm)
259
UPS Input Cord Length (ft.)
10
Unit Dimensions (hwd / in.)
13.630 x 8.430 x 16.230
Input Cord Length (ft.)
8
Overall Depth
16.2 in
Power Cord Length
10 ft

Description

UPS System, Online Double Conversion, Power Rating 3 kVA, Wattage 2.7 kW, Input Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Output Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Backup Time (Half/Full Load) 13.2 min/4.1 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 9, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15/20R, L5-30R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.