CAD Drawings

Download CAD Files

UPS System, 350VA, Standby, Out: 110/115/120V AC In: 120V AC

  • Mfr # ECO350UPS

  • Zoro # G2660497

CAD Available

product price:  $96.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
UPS Type
Standby
Power Rating
350VA
Mounting
Desktop/Tower
Wattage
210 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECO350UPS
Zoro #
G2660497
UPC #
037332143877
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Height
3 in
Depth
6 in
Width
6 in
Overall Width
4.33 in
Overall Height
4.13 in
Primary UPS Depth (mm)
163
UPS Power Module Dimensions (hwd, in.)
3 x 8 x 6.4
Primary UPS Height (mm)
76
UPS Input Cord Length (ft.)
6
Power Cord Length
5 ft
Overall Depth
7.2 in

Details

CAD Available
Yes
Item
UPS System
UPS Type
Standby
Power Rating
350VA
Mounting
Desktop/Tower
Wattage
210 W
Input Voltage
120V AC
Output Voltage
110/115/120V AC
Backup Time (Half/Full Load)
8 min/2 min
Outlet Type
(3) Surge; (3) UPS/Surge
Medical Grade
No
Number of Outlets
6
Footnotes
4,6
Phase
Single
VA Rating - UPS Systems
350.0 VA
Includes
USB Cables
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ports
USB (HID enabled)
Special Features
(2) Built-In ECO Outlets w/Auto-Off
Automatic Volts Regulation
No
Fax/Modem Line Protection
Yes
NEMA Receptacle Configuration
(6) 5-15R
Display Type
No Display
Hz
60 Hz
Transfer Time
3 msec from Battery to AC, 4 msec from AC to Battery
Input Current
10 A
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
NEMA Plug Configuration
5-15P
Voltage
120
Input Connection
6 ft Cord with NEMA 5-15P Plug
Housing Color
Black
Battery Type
VRLA
Housing Material
ABS
Switches
Combination switch controls on/off power status and self-test operation; second recessed push-button switch enables ECO outlet switching
Low Voltage Transfer to Battery Power (Setpoint)
99
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
High Voltage Transfer to Battery Power (Setpoint)
139
LED Indicators
3 LEDs indicate power status, overload/check battery and ECO-mode status
AC Mode BTU / Hr. (Full Load)
6
Recommended Electrical Service
15A 120V
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
UPS AC Suppression Response Time
Instantaneous
Audible Alarm
Audible alarm indicates power-failure and overload status
AC Mode Efficiency Rating (100% Load)
0.99
Expandable Runtime
No
Internal UPS Replacement Battery Cartridge
IMPORTANT BATTERY REPLACEMENT INFORMATION > If your ECO350UPS has no battery access door, please contact a local electronics repair technician to source and install a matching replacement battery; If your ECO350UPS does have a battery replacement door and the original battery inside has a rating of 12V 2.8AH, please contact Tripp Lite for assistance
Output Watt Capacity (Watts)
180
Rated input current (Maximum Load)
10A
EMI / RFI AC Noise Suppression
Yes
Output Volt Amp Capacity (VA)
350
Communications Interface
USB (HID enabled)
Individually Controllable Load Banks
No
Communications Cable
RJ to USB interface cable included
Output Voltage Regulation (Battery Mode)
+/- 5%
Half Load Runtime (min.)
11.3 min. (90w)
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
DC System Voltage (VDC)
12
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
Input Phase
Single-Phase
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
UPS AC Suppression Joule Rating
420
Relative Humidity
0 to 95%, non-condensing
Output AC Waveform (Battery Mode)
PWM sine wave
UPS Certifications
ENERGY STAR Qualified; Meets FCC Part 15 Category B (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Primary Form Factor
Desktop
Nominal Input Voltage(s) Supported
120V AC
Form Factor
Desktop
Product Series
ECO
Load Capacity
350 VA/180 W
Typical Battery Recharge Time
7 Hour
Package Contents
350VA Desktop UPS, USB Interface Cable, PowerAlert software available via free download, Instruction Manual with Warranty Information
USB
Yes
Assembly Required
No
Voltage Regulation Description
Input voltage range of 90 to 145
Output Voltage Regulation (Line Mode)
120V (+6%/-12%)
Output Capacity (VA)
350
Battery Recharge Rate (Included Batteries)
6.5 hours (10% to 90%)
Product Certifications
RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
Frequency Compatibility Details
Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal.
High Availability UPS Features
Surge/noise protection
Output Capacity (Watts)
210
Load Management Receptacles
The ECO Energy-Saving option will automatically POWER OFF two designated ECO outlets when the device connected to the MASTER load-sensing outlet is turned off (after approximately 3 minutes); ECO outlets will immediately POWER ON when the device connected to the MASTER load-sensing outlet begins consuming 15 watts or more (see manual)
UPS Applications
Computer/Peripherals; Retail/Point of Sale; Hospitality
Battery Replacement Description
Replaceable internal batteries (see manual)
Output Capacity Details
2.9A @ 120V. (LINE MODE) 110%+/- 10% @ 5 minutes; (BATTERY MODE) 110% +/- 10% @ 5 seconds
Package Includes
ECO350UPS 350VA 210W 120V Standby ECO UPS with 6 Outlets;USB cable;Owner's manual
Product Compliance
ENERGY STAR Qualified; FCC Part 15 Class B (USA)
Operating Elevation (ft.)
6561 ft. (2000 m) above sea level
Battery Access
Battery access door
Input Circuit Breakers
5A
Receptacle Configuration
5-15R
Audible Alarm Conditions
Low Battery, Overload, Replace Battery
Power Rating - Real
210 W
Transfer Time - Maximum
10 msec
Number of Outlets - Surge Only
3
Operating Temperature - Maximum
104 Degrees F
Manufacturer Warranty
3 yr Limited
External Battery Compatible
Not External Battery Pack Compatible
Battery Recharge Time
6.5 hr
Data Line Protection
Includes Data Line Surge Protection
Battery Chemistry
Valve Regulated Lead Acid
Frequency
50/60 Hz
Automatic Voltage Regulation
No Automatic Voltage Regulation
Power Rating - Apparent
350 VA
Includes Battery
Battery Included
Surge Suppression Rating
316 J
Output Ports Included
USB
Input Current - Maximum
5 A
Transfer Time - Minimum
6 msec
Visible Indicator Light Conditions
Fault
Run Time - Full Load
2 min
Plug Configuration
5-15P
Operating Temperature - Minimum
32 Degrees F
Number of Outlets - UPS
3

Description

UPS System, Standby, Power Rating 350 VA, Wattage 180 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 11 min/3 min, Mounting Desktop/Tower, Outlet Type (3) Surge, (3) UPS/Surge, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 3 msec from Battery to AC, 4 msec from AC to Battery, Width 8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.