Zoro Homepage

UPS System, 550VA, Standby, Out: 110/115/120V AC In: 120V AC

  • Mfr # INTERNET550U

  • Zoro # G3206786


product price: $96.69
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
550.0 VA
UPS Type
Standby
Power Rating
550VA
Mounting
Desktop/Tower
Wattage
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTERNET550U
Zoro #
G3206786
UPC #
037332123459
Country of Origin
China

Dimensions

Height
3 in
Width
6 in
Cord Length
6 ft
Depth
6 in
Overall Width
4.33 in
Overall Height
4.13 in
UPS Input Cord Length (ft.)
5
UPS Power Module Dimensions (hwd, in.)
4.13 x 4.33 x 7.28
Primary UPS Height (mm)
105
Primary UPS Depth (mm)
185
Unit Dimensions (hwd / in.)
4.130 x 4.330 x 7.280
Overall Depth
7.2 in
Power Cord Length
5 ft

Description

UPS System, Standby, Power Rating 550 VA, Wattage 300 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 10 min/3.5 min, Mounting Desktop/Tower, Outlet Type (4) Surge, (4) UPS/Surge, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 2 msec from Battery to AC, 4 msec from AC to Battery, Width 11 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.