Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15p
Input Voltage - UPS Systems
120V AC
Outlet Type
(6) Surge, (6) UPS/Surge
Mounting
Desktop, Tower, Wall
Mounting - UPS Systems
Desktop/Tower
Automatic Volts Regulation
No
Watts - UPS Systems
450.0 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
VA Rating - UPS Systems
750.0 VA
Transfer Time
3 msec from Battery to AC, 6 msec from AC to Battery
NEMA Receptacle Configuration
5-15R
Medical Grade
Not Medical Grade Approved
Backup Time (Half/Full Load)
11.5 min/2.5 min
Special Features
(4) Built-In ECO Outlets w/Auto Off, Poweralert Software
Output Voltage
110 V, 115 V, 120 V
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
Output Voltage - UPS Systems
115V AC, 120V AC
Fax/Modem Line Protection
Yes
Outlet Type - UPS Systems
(6) Surge, (6) UPS/Surge
Green Certification or Other Recognition
UL 1778CSAFCC Part 15 Category B (EMI)TAA, RoHS
Capacity - Batteries
750 VA/450 W
Input Connection
6 ft Cord with NEMA 5-15P Plug
DC System Voltage (VDC)
12
Output AC Waveform (Battery Mode)
PWM sine wave
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Half Load Runtime (min.)
9.4 min. (225w)
Communications Cable
USB interface cable included
Frequency Compatibility
60 Hz
UPS AC Suppression Response Time
Instantaneous
Nominal Voltage Details
115v nominal output in battery mode
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
Low Voltage Transfer to Battery Power (Setpoint)
99
Nominal Input Voltage(s) Supported
120V AC
UPS AC Suppression Joule Rating
420
LED Indicators
3 LEDs indicate power status, overload/check battery and ECO-mode status
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out)
Output AC Waveform (AC Mode)
Sine wave
Communications Interface
USB (HID enabled)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Output Volt Amp Capacity (VA)
750
Nominal Output Voltage(s) Supported
110V; 115V; 120V
EMI / RFI AC Noise Suppression
Yes
Individually Controllable Load Banks
No
Output Watt Capacity (Watts)
450
Output Voltage Regulation (Battery Mode)
+/- 5%
Output Receptacles
(12) 5-15R
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Battery Recharge Rate (Included Batteries)
Less than 16 hours from 10% to 90%
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
High Voltage Transfer to Battery Power (Setpoint)
139
UPS Output Receptacles (Surge Suppression Only)
6 UPS outlets, 6 surge-only outlets
Typical Battery Recharge Time
20 Hour
Dataline Protection
RJ-11
Receptacle Detail
6 x NEMA 5-15R
Load Capacity
750 VA/450 W
Certifications & Standards
UL 1778, CSA, FCC Part 15 Category B (EMI), TAA
Package Contents
ECO750UPSTAA 750 VA Desktop UPS, USB Cable, Instructional Manual with Warranty Information
High Availability UPS Features
Surge/noise protection
Output Capacity (Watts)
450
UPS Applications
Computer/Peripherals
Package Includes
ECO750UPSTAA TAA Compliant UPS System;USB cable;Instruction manual
Automatic Voltage Regulation
No Automatic Voltage Regulation
Visible Indicator Light Conditions
Overload, Power Status
Number of Outlets - Surge Only
6
Run Time - Full Load
2.8 min
External Battery Compatible
Not External Battery Pack Compatible
Number of Outlets - UPS
6
Battery Recharge Time
16 hr
Input Current - Maximum
10 A
Battery Chemistry
Valve Regulated Lead Acid
Transfer Time - Maximum
4 msec
Includes Battery
Battery Included
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
104 Degrees F
Data Line Protection
Includes Data Line Surge Protection
Output Ports Included
USB
Power Rating - Real
450 W
Manufacturer Warranty
3 yr Limited
Power Rating - Apparent
750 VA
Run Time - Half Load
9.4 min
Audible Alarm Conditions
Overload
Transfer Time - Minimum
1 msec