Product Contributes To Reducing Energy Consumption
Includes
USB Cables
NEMA Plug Configuration
5-15P
Special Features
Cold Start Operation Supported
Ports
TEL/DSL, USB
Phase
Single
NEMA Receptacle Configuration
(12) 5-15R
Hz
60 Hz
Fax/Modem Line Protection
Yes
Automatic Volts Regulation
No
Transfer Time
2 to 4 msec
Input Current
10 A
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
Display Type
No Display
Operating Temp. Range
104°F (40°C)
For Use with
Audio System, Home Theater, Gaming Console, Blu-ray Player, DVR, Digital Signage, Media Center, TV, Router, Desktop Computer, Home/Office, Media Player, Commercial, Server, Printer
Housing Color
Black
Battery Type
Sealed Lead Acid (SLA)
Capacity - Batteries
750 VA/450 W
Input Connection
NEMA 5-15P Plug
Housing Material
ABS
LED Indicators
Set of 3 status LEDs indicate operating mode, low-battery, overload, replace-battery and fault conditions
Operating Elevation (m)
Up to 3000m
Input Phase
Single-Phase
Output Volt Amp Capacity (VA)
750
Half Load Runtime (min.)
8.6 min. (225w)
Nominal Input Voltage(s) Supported
120V AC
Input Circuit Breakers
10A
Storage Temperature Range
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
Operating Elevation (ft.)
Up to 10,000 ft.
Output Voltage Regulation (Battery Mode)
120V (±10%)
Internal UPS Replacement Battery Cartridge
RBC51
Output Voltage Regulation (Line Mode)
120V (±20%)
Battery Replacement Description
Replaceable internal batteries (see manual)
UPS AC Suppression Joule Rating
316
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Output Watt Capacity (Watts)
450
Primary Form Factor
Desktop
UPS Dataline Suppression
1 line TEL/DSL or Ethernet
Audible Alarm
UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
AC Mode Efficiency Rating (100% Load)
>98%
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Full Load Runtime (min.)
2 min. (450w)
Communications Cable
USB interface cable included
AC Mode BTU / Hr. (Full Load)
8.3
UPS AC Suppression Response Time
Instantaneous
High Voltage Transfer to Battery Power (Setpoint)
145
Individually Controllable Load Banks
No
Recommended Electrical Service
15A 120V
DC System Voltage (VDC)
12
Relative Humidity
0 to 90%, non-condensing
Expandable Runtime
No
Switches
Switch controls power off/on status
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
UPS Certification Details
UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS B; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
Battery Access
Battery access door
Low Voltage Transfer to Battery Power (Setpoint)
95
Rated input current (Maximum Load)
10A
EMI / RFI AC Noise Suppression
Yes
High Availability UPS Features
Battery Independent Restart
Communications Interface
USB (HID enabled)
Output AC Waveform (Battery Mode)
PWM sine wave
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
UPS Certifications
ENERGY STAR Qualified; Meets FCC Part 15 Category B (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Battery Recharge Rate (Included Batteries)
8 hours (10% to 90%)
Load Capacity
750 VA/450 W
Dataline Protection
RJ-11
Battery Life
6 Year
Application/Usage
Commercial, Media Player, Server, Blu-ray Player, Digital Signage, Desktop Computer, Router, DVR, TV, Media Center, Audio System, Gaming Console, Home/Office, Home Theater, Printer
Package Contents
Internet Office 750VA UPS, USB cable and phone cord, Instruction manual with warranty information
Alarm
Self-test Operation, On Battery
Battery Chemistry
Valve Regulated Lead Acid
Status Indicators
2 LEDs indicate on/off and overload/check battery
Protection Type
Brownout, Black Out, Surge, Over Voltage, Line Noise
Surge Energy Rating
380 J
USB
Yes
Number of Battery & Surge Outlets
6
Modem (RJ-11)
Yes
Additional Information
INTERNET750U standby UPS offers complete protection from blackouts, brownouts and surges on AC and tel/DSL dataline connections, 12 widely spaced outlets accommodate large transformer plugs without blocking outlets, 6 battery-supported outlets protect computers and vital system peripherals. 6 surge suppression-only outlets protect system accessories that do not require battery support, Provides battery-derived AC output during blackouts and brownouts, 750VA/450W power handling ability supports a variety of PCs, workstations and other sensitive electronics, Supports entry-level PC systems up to 35 min. during blackouts, Single-line tel/DSL surge suppression with line splitter protects two directly connected modems, fax machines or cordless phones sharing a single phone line connection, USB port, FREE PowerAlert Software and cabling provide monitoring of site power conditions, HID-compliant USB interface enables full integration with built-in power management and auto shutdown features of Windows, Mac OS X and Linux, Supports Tripp Lite's Watchdog system service to restore operation to locked equipment through soft reboot of application/OS or hard power off/on reboot of connected equipment; ideal for unattended kiosk applications, Hot-swap battery replacement supported via battery access door, Space-saving ultra-compact housing, Keyhole mounting flanges enable secure wallmount installation, $100,000 Ultimate Lifetime Insurance protects connected equipment from surge damage (USA & Canada only)
Form Factor
Ultra-compact Desk-mount
Maximum Operating Temperature
104°F (40°C)
Waveform Type
Pulse-width Modulated Sine Wave
Hot Swappable
Yes
Typical Battery Recharge Time
4 Hour
Software Included
PowerAlert Software
Assembly Required
No
Voltage Regulation Description
Input voltage range of 95 to 145
Product Certifications
RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
UPS Applications
Computer/Peripherals; Audio/Video; Retail/Point of Sale; Hospitality
6.3A @ 120V. 110%±10%,GOES TO FAULT AFTER 5MIN; 120%±10%,GOES TO FAULT IMMEDIATELY 110%±10%,SHUTS DOWN IN 5 SEC; 120%±10%, SHUTS DOWN IMMEDIATELY
Frequency Compatibility Details
Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal.
Output Capacity (Watts)
450
Output Capacity (VA)
750
Plug Configuration
5-15P
Manufacturer Warranty
3 yr Limited
Transfer Time - Maximum
10 msec
Replacement Battery Part Number
RBC51
Number of Outlets - Surge Only
6
Power Rating - Real
450 W
External Battery Compatible
Not External Battery Pack Compatible
Number of Outlets - UPS
6
Includes Battery
Battery Included
Output Ports Included
USB
Receptacle Configuration
5-15R
Input Current - Maximum
10 A
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Automatic Voltage Regulation
No Automatic Voltage Regulation
Battery Recharge Time
8 hr
Visible Indicator Light Conditions
Battery Low, Fault, Overload, Replace Battery
Frequency
50/60 Hz
Audible Alarm Conditions
Low Battery, Overload, Replace Battery
Power Rating - Apparent
750 VA
Transfer Time - Minimum
6 msec
Run Time - Full Load
2 min
Data Line Protection
Includes Data Line Surge Protection
Surge Suppression Rating
316 J
Description
UPS System, Standby, Power Rating 750 VA, Wattage 450 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 11.4 min/2.4 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 12, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 12 in, Depth 7 in, Height 3 in, Cord Length 6 ft