Zoro Homepage

UPS System w Digital LCD 1000VA 1 RJ Coax1 USB 8 Outlt BK

  • Mfr # TRPSMART1000LCD

  • Zoro # G516346019


product price: $295.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPSMART1000LCD
Zoro #
G516346019
UPC #
-
Country of Origin
China

Description

Line-Interactive Digital UPS System offers voltage regulation, surge suppression and battery support for personal computers, network workstations and more. Internal UPS circuits support entry-level PCs for 60 minutes or individual VCR/DVR for 3 hours during power failure. AVR circuits regulate brownouts as low as 89 volts back to usable levels without using battery power. Includes 4 battery-supported outlets, plus 4 surge suppression-only outlets. USB port enables optional unattended system shutdown without data loss; cable included. HID-compliant USB interface enables integration with built-in power management and auto shutdown of Windows, Mac OS X and Linux. Built-in single-line RJ-11 phone suppression jacks protect modem and satellite receiver with standard dialup/DSL phone connection. 2.2 GHz coaxial jacks protect against surges on CATV, satellite or broadcast antenna connections. 3 minute battery runtime with full load of 1000VA/500W and 11 minutes with half load of 500VA/250W.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.