Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 Cable, Hi-Speed A/B, M/M, 10ft

  • Mfr # U022-010

  • Zoro # G5192638


product price: $6.39
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Overall Length
10 ft
Color
Gold
USB Specification
2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U022-010
Zoro #
G5192638
UPC #
037332100023
Country of Origin
China

Dimensions

Overall Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Gold
USB Specification
2.0
Standards
CE, RoHS, UKCA
Product Type
USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480 MBps
Package Contents
USB 2.0 Cable, 10-ft. USB 2.0 Gold Cable USB-A to USB-B
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Conductor
Copper
Cable Type
USB

Description

USB Cable, USB Specification 2.0, Color Black, CE, RoHS, UKCA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.