
USB 2.0 HI-SPEED CABLE B MALE TO USB-C MALE 6FT
Mfr # U040-006
Zoro # G714879081
product price: $10.25
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U040-006
Zoro #
G714879081
UPC #
37332188588
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB
Features
Molded
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type B - Male
Shielding
Yes
Connector Plating
Nickel
American Wire Gauge
28 AWG
Data Transfer Rate
480-Mbit/s
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.