
USB 3.0 Dock, Mini, HDMI, VGA, Ethernet
Mfr # U342-SHG-001
Zoro # G5187826
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
4.72"
Height
0.63"
Depth
2"
Compatibility
Microsoft Surface Tablet PC
Product Type
Docking Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U342-SHG-001
Zoro #
G5187826
UPC #
037332185341
Country of Origin
China
Dimensions
Width
4.72"
Height
0.63"
Depth
2"
Details
Item
USB 3.0 Dock,Mini,HDMI,VGA,Ethernet
Compatibility
Microsoft Surface Tablet PC
Product Type
Docking Station
VGA
Yes
HDMI
Yes
Number of USB 3.0 Ports
1
Connectivity Technology
Wired
Total Number of USB Ports
1
Host Interface
USB 3.0
Device Supported
Tablet PC, Notebook
Network (RJ-45)
Yes
Color
Black
Includes
USB 3.0 HDMI / VGA Mini Docking Station with Gigabit Ethernet, Driver CD, Owner's Manual
Description
USB 3.0 Dock,Mini,HDMI,VGA,Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.