USB 3.0 SUPERSPEED TO GIGABIT ETHERNET NIC NETWORK ADAPTER 10/100/1000 MBPS

  • Mfr # U336-000-R

  • Zoro # G515920678


product price:  $27.59
/ea

Key Features

Media Type Supported
Twisted Pair
Width
0.9 in
Host Interface
USB
Platform Supported
Mac, PC
Thickness
600 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U336-000-R
Zoro #
G515920678
UPC #
37332174925
Country of Origin
Viet Nam

Dimensions

Width
0.9 in
Thickness
600 mil
Height
2.6 in

Details

Media Type Supported
Twisted Pair
Host Interface
USB
Platform Supported
Mac, PC
Item
Gigabit Ethernet Card
Environmentally Friendly
Yes
Network Standard
10/100/1000Base-T
Includes
U336-000-R USB 3.0 to Ethernet AdapterCD ( Driver and Quick Start Guide )Quick Start Guide
Network (RJ-45)
Yes
Device Supported
PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.