This item is Discontinued.

Tripp Lite USB 3.0 SUPERSPEED TO SATA III ADAPTER CABLE WITH UASP, 2.5 IN. SATA HARD DRIVES U338-06N-SATA-W

USB 3.0 SUPERSPEED TO SATA III ADAPTER CABLE WITH UASP, 2.5 IN. SATA HARD DRIVES (Discontinued)

  • Mfr # U338-06N-SATA-W
  • Zoro # G314878064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U338-06N-SATA-W
Zoro #
G314878064
UPC #
37332199294
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
SATA 3.0 - Female
Cable Type
SATA/USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Device Supported
Notebook, Hard Drive, Solid State Drive
Connector on Second End Details
1 x 22-pin SATA 3.0 - Female
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.