
USB 3.1 GEN 1 USB-C TO HDMI 4K ADAPTER M/F, THUNDERBOLT 3 COMPATIBLE, 4K 24/25
Mfr # U444-06N-HDB-AM
Zoro # G914897533
product price: $30.25
/eaKey Features
Connectivity Technology
Wired
Package Contents
U444-06N-HDB-AM Docking Station, Quick Start Guide
Width
0.49 in
Host Interface
USB 3.1 Type C
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-HDB-AM
Zoro #
G914897533
UPC #
37332210661
Country of Origin
Viet Nam
Dimensions
Width
0.49 in
Depth
1.38 in
Height
0.26 in
Cable Length
6 in
Details
Connectivity Technology
Wired
Package Contents
U444-06N-HDB-AM Docking Station, Quick Start Guide
Host Interface
USB 3.1 Type C
HDMI
Yes
Thunderbolt
Yes
Compatibility
Notebooks: Apple MacBook, Google Chromebook
Device Supported
Smartphone, Notebook, Desktop PC, Tablet PC
Total Number of USB Ports
1
Item
Docking Station
Includes
Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.