
USB 3.1 GEN 1 USB-C TO VGA ADAPTER
Mfr # U444-06N-VB-C
Zoro # G6777068
product price: $19.29
/eaKey Features
Includes
U444-06N-VB-C Graphic Adapter, Owner's Manual
Height
0.6 in
Width
2.3 in
Depth
1.6 in
Connector Type on Second End
VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-VB-C
Zoro #
G6777068
UPC #
037332214928
Country of Origin
China
Dimensions
Height
0.6 in
Width
2.3 in
Depth
1.6 in
Details
Item
Graphic Adapter
Includes
U444-06N-VB-C Graphic Adapter, Owner's Manual
Connector Type on Second End
VGA
Adapter Type
USB/VGA
Environmentally Friendly
Yes
Connector on Second End Details
(1) VGA
Connector Type on First End
USB 3.1 Type C
Connector on First End Details
USB 3.1 Type C
Connection B
1 x VGA
Description
USB C to VGA Adapter w/PD Charging 1080p
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.