Zoro Homepage

USB-A CABLE SUPERSPEED USB 3.0/3.1 INDUSTRIAL SHIELDED M/M 13FT , IP68

  • Mfr # U325-013-IND

  • Zoro # G114878837


product price: $23.35
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
13 ft
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-013-IND Data Transfer Cable, Quick Start Guide
Features
Moisture Resistant, EMI/RF Protection, Dust Protection, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U325-013-IND
Zoro #
G114878837
UPC #
37332209566
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
13 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-013-IND Data Transfer Cable, Quick Start Guide
Features
Moisture Resistant, EMI/RF Protection, Dust Protection, Water Resistant
Cable Type
USB
American Wire Gauge
28/24 AWG
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Shielding
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Contact Plating
Gold
Device Supported
Server
Color
Black
Package Contents
U325-013-IND Data Transfer Cable, Quick Start Guide
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.