
Usb C Cable Usb 3.1 Gen 2, 5A
Mfr # U420-20N-G2-5A
Zoro # G6188455
product price: $18.55
/eaKey Features
Cable Length
1.67 ft
Color
Black
Features
Reversible, Charging, Plug & Play
Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-20N-G2-5A
Zoro #
G6188455
UPC #
37332243409
Country of Origin
China
Dimensions
Cable Length
1.67 ft
Details
Color
Black
Features
Reversible, Charging, Plug & Play
Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Product Type
Data Transfer Cable
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
10-Gbit/s
Connector Plating
Nickel
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
Device Supported
Ultrabook, Wall Charger, MacBook, Chromebook, Computer, Tablet, Smartphone, Notebook, Flash Drive, Mobile Device, Hard Drive, Docking Station
Contact Plating
Gold
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.