Zoro Homepage

Usb C Dock Dual Display Hdmi U

  • Mfr # U442-DOCK20-B

  • Zoro # G900685014


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
3.74 in
Depth
1.33 in
Height
3.74 in
Includes
USB-C Cable, 1 m, USB-C to USB-A Adapter, External Power Supply with 6 ft. Cord and NEMA 5-15P Plug (Input: 100-240V, 50/60 Hz, 2A; Output: 20V 5A), Owner's Manual
Features
Features,"Environmentally Friendly, HDMI, Headphone/Microphone Combo Port, Network (RJ-45), USB Type-C"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK20-B
Zoro #
G900685014
UPC #
-
Country of Origin
China

Dimensions

Width
3.74 in
Depth
1.33 in
Height
3.74 in

Details

Includes
USB-C Cable, 1 m, USB-C to USB-A Adapter, External Power Supply with 6 ft. Cord and NEMA 5-15P Plug (Input: 100-240V, 50/60 Hz, 2A; Output: 20V 5A), Owner's Manual
Features
Features,"Environmentally Friendly, HDMI, Headphone/Microphone Combo Port, Network (RJ-45), USB Type-C"
Host Interface
USB Type C
Device Supported
Notebook/Tablet/Smartphone
Number of HDMI Outputs
2
Total Number of USB Ports
4
Maximum Power Supply Wattage
85 W
Product Type
Docking Station
Connectivity Technology
Wired
Green Environmental Attribute
Environmentally Friendly
USB Type-C
Yes
Headphone/Microphone Combo Port
Yes
Network (RJ-45)
Yes
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.