Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C DOCK TRIPLE DISPLAY 4K

  • Mfr # U442AB-DOCK9

  • Zoro # G513052968


product price: $248.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows, macOS
Includes
USB-C to USB-C Cable (M/M), 3.3 ft. (1 m), External Power Supply (Input: 100-240V, 50/60 Hz, 2A; Output: 20.5V 5.85A), Detachable C5 to NEMA 5-15P Power Adapter, 6 ft. (1.8 m), Owner's manual
Color
Black
Width
7.28 in
Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442AB-DOCK9
Zoro #
G513052968
UPC #
37332266705
Country of Origin
Viet Nam

Dimensions

Width
7.28 in
Height
1.18 in
Depth
3.15 in
Cable Length
3.28 ft

Details

Item
Docking Station
OS Compatibility
Windows, macOS
Includes
USB-C to USB-C Cable (M/M), 3.3 ft. (1 m), External Power Supply (Input: 100-240V, 50/60 Hz, 2A; Output: 20.5V 5.85A), Detachable C5 to NEMA 5-15P Power Adapter, 6 ft. (1.8 m), Owner's manual
Color
Black
Number of USB Type-A Ports
5
DisplayPort
Yes
Features
Power Delivery Pass-through, Cable Lock Slot
Number of HDMI Ports
2
Ethernet Technology
Gigabit Ethernet
Host Interface
USB Type C
Number of Network (RJ-45) Ports
1
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
7
Connectivity Technology
Wired
Number of USB Type-C Ports
2
Network (RJ-45)
Yes
Compatibility
Chromebook, Apple MacBook Pro
Screen Mode
Full HD, 4K, VGA
USB Power Delivery
100W
Memory Card Supported
microSD (TransFlash), SD
VGA
Yes
Memory Card Reader
Yes
Number of USB 2.0 Ports
2
USB Type-A
Yes
DisplayPort Version
1.4
Number of DisplayPorts
1
HDMI
Yes
Supported Resolutions
3840 x 2160, 4096 x 2160, 1920 x 1080, 1920 x 1200
Number of USB 3.0 Ports
2
Brand Compatibility
Apple
Input Voltage
230V AC, 120V AC
Device Supported
Tablet PC/Printer/Smatphone/Projector/Monitor/Headphone/Digital Video Recorder/Watch/Notebook/Desktop PC
USB Type-C
Yes
Number of USB 3.2 Gen 2 Type-A Ports
2
Data Transfer Rate
1.25 GB/s
Power Source
Power Adapter
Number of Displays Supported
3
Number of RJ-45 Ports
1
Audio Line Out
Yes
Charging Capability
Yes
USB Type-C Detail
USB-C - USB 3.2 Gen 2 (10 Gbps)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.