
USB C Docking Station 4k USB Hub HDMI VGA mDP Gbe Charging Black
Mfr # U442-DOCK1-B
Zoro # G6776149
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Includes
U442-DOCK1-B Docking Station, Owner's manual
Height
0.67 in
Width
2.95 in
Depth
5.39 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U442-DOCK1-B
Zoro #
G6776149
UPC #
037332210722
Country of Origin
China
Dimensions
Height
0.67 in
Width
2.95 in
Depth
5.39 in
Details
Item
USB C Docking Station 4k USB Hub HDMI VG
Includes
U442-DOCK1-B Docking Station, Owner's manual
Environmentally Friendly
Yes
Total Number of USB Ports
4
HDMI
Yes
Thunderbolt
Yes
Network (RJ-45)
Yes
VGA
Yes
Number of USB 3.0 Ports
3
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
Mini DisplayPort
Yes
Audio Line Out
Yes
Connectivity Technology
Wired
Host Interface
USB Type C
Maximum Power Supply Wattage
60 W
Description
USB C Docking Station 4k USB Hub HDMI VG
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.