
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U437-001-C
Zoro #
G800685107
UPC #
-
Country of Origin
China
Dimensions
Height
0.4"
Width
1.8"
Depth
1.1"
Length
6.2"
Details
Product Type
Audio Adapter
Color
Silver
Adapter Type
Mini-phone/USB-C
Jacket Material
Thermoplastic Elastomers (TPE)
Features
Charging, USB- Power Delivery (USB PD), Reversible, Plug and Play
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.