Zoro Homepage

USB C to DisplayPort 4k Adapter Cable USB Type C to DP M/M 6ft

  • Mfr # U444-006-DP

  • Zoro # G6776316


product price: $46.79
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Overall Length
6 ft
Jacket Material
ABS/PVC
Standards
CE, FCC, REACH, RoHS, UKCA, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-DP
Zoro #
G6776316
UPC #
037332236449
Country of Origin
China

Dimensions

Overall Length
6 ft

Description

USB Cable, Standards CE, FCC, REACH, RoHS, UKCA, WEEE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.