Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO HDMI ADAPTER CABLE 4K 60HZ M/F THUNDERBOLT 3 DP 1.2 6IN

  • Mfr # U444-06N-HDR-B

  • Zoro # G614897550


product price: $28.99
/ea

Key Features

Color
Black
Features
Reversible, Plug and Play, HDCP 2.2
Includes
Instruction sheet
Material
Acrylonitrile Butadiene Styrene (ABS), Polyvinyl Chloride (PVC)
Maximum Resolution Supported
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-HDR-B
Zoro #
G614897550
UPC #
37332253798
Country of Origin
Viet Nam

Details

Item
A/V Adapter
Color
Black
Features
Reversible, Plug and Play, HDCP 2.2
Includes
Instruction sheet
Material
Acrylonitrile Butadiene Styrene (ABS), Polyvinyl Chloride (PVC)
Maximum Resolution Supported
4096 x 2160
Contact Plating
Gold
Adapter Type
HDMI/USB-C
Package Contents
U444-06N-HDR-B HDMI/USB-C Audio/Video Adapter, Instruction sheet
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomers (TPE)
Connector on First End Details
(1) Type C USB 3.1 (Gen 1) USB Male
Connector on Second End Details
(1) HDMI HDMI 2.0 Digital Audio/Video Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.