USB-C TO HDMI ADAPTER CABLE M/M - 3.1, GEN 1, THUNDERBOLT 3, 4K 60 HZ, 4:4:4,

  • Mfr # U444-009-H4K6BE

  • Zoro # G714897535


product price: $36.15
/ea

Key Features

Device Supported
Tablet, Monitor, TV, Audio/Video Device, HDTV, Projector, Blu-ray Player, MacBook, Notebook, Smartphone, Chromebook, Gaming Console
Contact Plating
Gold
Supported Resolution
4096 x 2160
Connector Plating
Nickel
Data Transfer Rate
5 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-009-H4K6BE
Zoro #
G714897535
UPC #
37332237118
Country of Origin
Viet Nam

Dimensions

Cable Length
9 ft

Details

Device Supported
Tablet, Monitor, TV, Audio/Video Device, HDTV, Projector, Blu-ray Player, MacBook, Notebook, Smartphone, Chromebook, Gaming Console
Contact Plating
Gold
Supported Resolution
4096 x 2160
Connector Plating
Nickel
Data Transfer Rate
5 Gbit/s
Cable Type
HDMI/Thunderbolt 3
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
Plug & Play, HDCP 2.2, Reversible
Connector on Second End Details
(1) USB 3.1 (Gen 1) Type C - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.