Zoro Homepage

USB C to HDMI Adapter Converter Cable USB Type C to HDMI 4K 6ft

  • Mfr # U444-006-H

  • Zoro # G6776788


product price: $52.19
/ea

Key Features

End 1 Connection Type
HDMI Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Overall Length
6 ft
Jacket Material
PVC
Features
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-H
Zoro #
G6776788
UPC #
037332237125
Country of Origin
China

Dimensions

Overall Length
6 ft

Details

Item
A/V Cable
End 1 Connection Type
HDMI Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Jacket Material
PVC
Features
Reversible
Standards
CE, FCC, REACH, RoHS, UKCA, WEEE
Cable Type
HDMI/USB
End 1 Number of Connections
1
Cable Color
Black
Shielded
Shielded
End 2 Number of Connections
1
Device Supported
Tablet, Projector, Notebook, TV, Smartphone, Monitor, Ultrabook
Supported Resolution
3840 x 2160
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x HDMI Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black

Description

USB Cable, Standards CE, FCC, REACH, RoHS, UKCA, WEEE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.