Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C to VGA Adapter Converter Cable 1080p Type C to VGA 16ft

  • Mfr # U444-016-V

  • Zoro # G6777104


product price: $28.79
/ea

Key Features

Cable Length
16 ft
Cable Type
USB/VGA
Connector Type on First End
USB 3.1 Type C - Male
Data Transfer Rate
5-Gbit/s
Device Supported
Smartphone, Notebook, Tablet, Ultrabook, Monitor, Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-016-V
Zoro #
G6777104
UPC #
037332218421
Country of Origin
China

Dimensions

Cable Length
16 ft

Details

Item
Video Cable
Cable Type
USB/VGA
Connector Type on First End
USB 3.1 Type C - Male
Data Transfer Rate
5-Gbit/s
Device Supported
Smartphone, Notebook, Tablet, Ultrabook, Monitor, Projector
Connector Type on Second End
HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) USB 3.1 Type C - Male
Supported Resolution
1920 x 1200
Color
Black
Connection A
1 x USB 3.1 Type C - Male
Connection B
1 x 15-pin HD-15 - Male

Description

USB C to VGA Adapter Converter Cable 108

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.