Shop TRIPP LITE
See all product information
Create Account
USB Cable, REACH/RoHS, Blk, Type A, 3 ft
- Mfr # U324-003-BK
- Zoro # G725066630
product price:Â
$
7.65
/ea
Key Features
NEC Article and Type
VW-1
End 1 Number of Connections
1
Product Type
USB Cable
End 1 Connection Type
Type A
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U324-003-BK
- Zoro #
- G725066630
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 ft
Details
- NEC Article and Type
- VW-1
- End 1 Number of Connections
- 1
- Item
- USB Cable
- Product Type
- USB Cable
- End 1 Connection Type
- Type A
- Jacket Material
- PVC
- Color
- Black
- Data Transfer Speed
- 5 GBps
- Standards
- REACH, RoHS
- End 2 Number of Connections
- 1
- End 2 Connection Type
- Type A
- Features
- 3 ft (0.91 m) Extension Cable Connects Computers, Printers, Modems and Other USB Equipment, Transfers Data at SuperSpeed Transfer Rates upto 5 Gbps
Description
USB Cable, USB Specification 3.0, Cured Color Black, 3 ft (0.91 m) Extension Cable Connects Computers, Printers, Modems and Other USB Equipment, Transfers Data at SuperSpeed Transfer Rates upto 5 Gbps, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.