Shop TRIPP LITE
See all product information
Create Account
USB Cable, REACH/RoHS, Blk, Type C, 3 ft
- Mfr # U040-003-C
- Zoro # G925066591
product price:Â
$
8.79
/ea
Key Features
Data Transfer Speed
480 MBps
End 1 Connection Type
Type C
End 2 Number of Connections
1
Color
Black
Charging Power
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U040-003-C
- Zoro #
- G925066591
- UPC #
- -
- Country of Origin
- China
- Data Transfer Speed
- 480 MBps
- End 1 Connection Type
- Type C
- End 2 Number of Connections
- 1
- Color
- Black
- Charging Power
- 60 W
- Item
- USB Cable
- Product Type
- USB-C Cable
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Jacket Material
- PVC
- Standards
- REACH, RoHS
- End 2 Connection Type
- Type C
- Features
- PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, USB-C Cable Connects Devices for Charging
Dimensions
- Overall Length
- 3 ft
Description
USB Cable, USB Specification 2.0, Cured Color Black, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, USB-C Cable Connects Devices for Charging, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.