USB Cable, REACH/RoHS, Wht, Type A, 6 ft
- Mfr # U024AB-006-WH
- Zoro # G325066580
product price:Â
$
5.09
/ea
Sold in multiples of 2 for
$10.18
Key Features
End 2 Connection Type
Type A
Data Transfer Speed
480 MBps
Color
White
Features
6 ft USB-A Extension Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
End 2 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U024AB-006-WH
- Zoro #
- G325066580
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 ft
Details
- End 2 Connection Type
- Type A
- Data Transfer Speed
- 480 MBps
- Color
- White
- Features
- 6 ft USB-A Extension Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
- End 2 Number of Connections
- 1
- Product Type
- USB Cable
- Jacket Material
- PVC
- End 1 Connection Type
- Type A
- Item
- USB Cable
- End 1 Number of Connections
- 1
- Standards
- REACH, RoHS
- NEC Article and Type
- VW-1
Description
USB Cable, USB Specification 2.0, Cured Color White, 6 ft USB-A Extension Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.